LEATHERHEAD TOOLS SLO-8-36HM Sledge Hammer, Fiberglass, 8 Lb, 36 Inch Handle | AG2AQF 31AZ71

LEATHERHEAD TOOLS SLO-8-36HM Sledge Hammer, 8 Lbs., 36 Inch Length, Black Grip, Fiberglass Handle, Orange

Item: AG2AQF Model: SLO-8-36HMCross Ref: 31AZ71
In Stock

Get it by Tuesday, Jun 10

€108.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Face Sledge Hammer
ApplicationForcible Entry, Overhaul, Ventilation
Face Dia.1 7/8"
Handle CoatingPoly Injected Overcoat
Handle ColorOrange
Handle Length36"
Handle MaterialFiberglass
Handle StyleNon-Slip Rubber
Head ColorBlack
Head Length6 1/2"
Head MaterialSteel
Head TypeHalligan Sledge Mary
Head Weight8 lbs.
Head Width2 1/4"
Number Of Heads1
Overall Length36"
Tether CapableNot Tether Capable
Tool TypeSledge Hammer
Firefighting Tool TypeSledge Hammer
Handle ShapeRound

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)10.16
Ship length (cm)91.44
Ship width (cm)20.32
HS code8205206000
Country of OriginUS

Product Variants

ProductModelHead WeightOverall LengthHead MaterialHandle ColorHandle StyleHead TypeHead LengthFace Dia.Price
LEATHERHEAD TOOLS SLL-8-36 Sledge Hammer, Lime, 8 Lb, 36 Inch Handle | AE4BCD 5HYC6 SLL-8-368 lbs.36"Forged SteelLime--6 1/2"1 7/8"€88.97
LEATHERHEAD TOOLS SLY-8-36 Sledge Hammer, Yellow, 8 Lb, 36 Inch Handle | AE4BCE 5HYC7 SLY-8-368 lbs.36"Forged SteelYellow--6 1/2"1 7/8"€88.97
LEATHERHEAD TOOLS SLO-8-36 Sledge Hammer, Orange, 8 Lb, 36 Inch Handle | AF2VXJ 6YFP5 SLO-8-368 lbs.36"SteelOrangeNon-Slip RubberSledge6 1/2"1 7/8"€88.97
LEATHERHEAD TOOLS SLL-8-36HM Sledge Hammer, Lime, Fiberglass, 8 Lb, 36 Inch Handle | AG2AQE 31AZ70 SLL-8-36HM8 lbs.36"SteelGreenNon-Slip RubberHalligan Sledge Mary6 1/2"1 7/8"€108.00
LEATHERHEAD TOOLS SLY-8-36HM Sledge Hammer, Yellow, Fiberglass, 8 Lb, 36 Inch Handle | AG2AQG 31AZ72 SLY-8-36HM8 lbs.36"SteelYellowButtHalligan Sledge Mary6 1/2"1 7/8"€108.00
LEATHERHEAD TOOLS SLL-10-36 Sledge Hammer, Lime, Fiberglass, 10 Lb, 36 Inch Handle | AG2AQH 31AZ73 SLL-10-3610 lbs.36"SteelGreenNon-Slip RubberSledge6 3/4"2"€92.75
LEATHERHEAD TOOLS SLO-10-36 Sledge Hammer, Orange, Fiberglass, 10 Lb, 36 Inch Handle | AG2AQJ 31AZ74 SLO-10-3610 lbs.36"SteelOrangeNon-Slip RubberSledge6 3/4"2"€92.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEATHERHEAD TOOLS SLO-8-36HM Sledge Hammer, 8 Lbs., 36 Inch Length, Black Grip, Fiberglass Handle, Orange
€108.00 /unit