Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-32-4601 Insert Bit Phillips #2 1 Inch Length - Pack Of 5 | AE3MLN 5EAX2

MILWAUKEE 48-32-4601 Insert Bit Phillips #2 1 Inch Length - Pack Of 5

Item: AE3MLN Model: 48-32-4601Cross Ref: 5EAX2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit
Bit StylePhillips
Length1"
MaterialSteel
Point Size#2
Shank Size1/4"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)7.62
HS code8207906000
Country of OriginCN

Product Variants

ProductModelBit StyleFastening Tool MaterialApplicationHex Shank SizeOverall Bit LengthEnd TypeSae Or MetricImpact RatedPkg. Qty.Price
MILWAUKEE 48-32-4661 Impact Bit Phillips 1 Pk5 | AA2RWF 10Z765 48-32-4661Phillips-------5€6.96
MILWAUKEE 48-32-4663 Impact Bit Phillips 3 Pk5 | AA2RWG 10Z766 48-32-4663Phillips-------5€6.96
MILWAUKEE 48-32-4444 Drywall Bit Phillips #2 1 Inch Length - Pack Of 2 | AE3MLR 5EAX5 48-32-4444Phillips Reduced-------2€5.13
MILWAUKEE 48-32-4422 Insert Bit #2 Square 1 Inch Length - Pack Of 2 | AE3MLY 5EAY1 48-32-4422Square Recess-------2€4.19
MILWAUKEE 48-32-4423 Insert Bit #3 Square 1 Inch Length - Pack Of 2 | AE3MMB 5EAY4 48-32-4423Square Recess-------2€4.19
MILWAUKEE 48-32-4620 Insert Bit | CV2PDU 48-32-4620HexAlloy SteelImpact1/4"1"Single EndSAEYes1€14.82
MILWAUKEE 48-32-4619 Insert Bit | CV2PDV 48-32-4619HexAlloy SteelImpact1/4"1"Single EndSAEYes1€10.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-32-4601 Insert Bit Phillips #2 1 Inch Length - Pack Of 5
€7.83 /pack