Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-9487T Ratchet/Socket Set, 15 Inch Width, 19 Inch Depth, 4 Inch Height, Plastic, 17 Rows | CT3PCX

MILWAUKEE 48-22-9487T Ratchet/Socket Set, 15 Inch Width, 19 Inch Depth, 4 Inch Height, Plastic, 17 Rows

Item: CT3PCX Model: 48-22-9487TCross Ref: 793NG4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
ColorBlack, Red
Compatible Modular SystemPackout
FinishMatte
Height4"
Includes(1) Ratchet And Socket Tray
Includes End TangsNo
MaterialPlastic
Number Of Handles0
Number Of Posts, Number Of Slots47
Number Of Rows17
Number Of Trays2
Overall Depth19"
Overall Width15"
For Socket Size/typeMilwaukee FOUR FLAT Sides chrome sockets, ½” drive, SAEAnd Metric
Number Of Posts/slots47
Overall Height4"
Part Of A Modular SystemYes

Shipping Info:

Ship weight (kg) 0.8055
Ship height (cm)10.16
Ship length (cm)48.26
Ship width (cm)38.1
Country of OriginCN

Product Variants

ProductModelOverall WidthColorHeightOverall DepthTotal Load CapacityOverall LengthNumber Of HandlesClosure TypePrice
MILWAUKEE 48-22-8062 Bin Set, 4 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZR 48-22-80624"Red-4"-4"--€13.79
MILWAUKEE 48-22-8063 Large Bin Set, 8 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZT 48-22-80638"Red-4"-4"--€20.57
MILWAUKEE 48-22-8041 Cooler Divider, 1 Inch Overall Width, 10 3/5 Inch Overall Dp, 12 1/5 Inch Overall Ht | CT3HWW 48-22-80411"-12 1/5"10 3/5"----€28.03
MILWAUKEE 48-22-8460 Cooler, 16 Qt Cooler Capacity, 10 Inch Exterior Width, 16 Inch Exterior Lg | CT3HWX 48-22-8460--------€155.49
MILWAUKEE 48-22-8462 Cooler, 40 Qt Cooler Capacity, 22 Inch Exterior Width, 16 1/4 Inch Exterior Lg | CT3HWY 48-22-8462--------€357.22
MILWAUKEE 48-22-8473 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 3 Inch Overall Ht | CT3JTN 48-22-847316.312"-3"12 1/2"----€13.84
MILWAUKEE 48-22-8472 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 5 Inch Overall Ht | CT3JTP 48-22-847216.312"-5"12 1/2"----€14.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-9487T Ratchet/Socket Set, 15 Inch Width, 19 Inch Depth, 4 Inch Height, Plastic, 17 Rows
€50.47 /unit