Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SIEMENS QJ23B225H Circuit Breaker, Bolt-On, 225 Ampere, 3 Phase, 42kAIC at 240V | CE6MJW

SIEMENS QJ23B225H Circuit Breaker, Bolt-On, 225 Ampere, 3 Phase, 42kAIC at 240V

Item: CE6MJW Model: QJ23B225H
In Stock : 2 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,151.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps225A
Frame TypeQJ
Number Of Poles3
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.0029
Ship height (cm)17.78
Ship length (cm)11.43
Ship width (cm)6.43
HS code85362090

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS QJ23B225H Circuit Breaker, Bolt-On, 225 Ampere, 3 Phase, 42kAIC at 240V
€2,151.34 /unit