Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8771 Work Gloves, M 8, Drivers Glove, Includes Double Palm, Goatsk Inch, Std, Full, Polyester | CT3KHH

MILWAUKEE 48-22-8771 Work Gloves, M 8, Drivers Glove, Includes Double Palm, Goatsk Inch, Std, Full, Polyester

Item: CT3KHH Model: 48-22-8771Cross Ref: 787UJ8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA3
Back MaterialGoat Leather
CuffShirred Slip On
Cuff MaterialLeather
Cut-resistance CoverageFull
Glove Back ColorBrown
Glove Hand StyleLeft And Right Hand
Glove TypeLeather
Grade Of LeatherStandard
Hazard TypeCut Resistant
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Length7 1/2"
Liner MaterialPolyester
Oil-resistantNo
Reflective BackingNo
SizeM
Stitching MaterialPolyester
Thumb StyleKeystone
Additional Hazard ProtectionCut Resistant, Impact Resistant
Cuff StyleShirred Slip On
Glove Back MaterialGoatskin
Glove ConstructionCut and Sewn
Glove Length7 1/2"
Glove Liner MaterialPolyester
Glove StyleLeather
Oil ResistantNo
StandardsCE EN388 2342CP

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeGrade Of LeatherGlove Back ColorIncludes Reinforced Thumb CrotchHazard TypeGlove Hand StyleReflective BackingPrice
MILWAUKEE 48-22-8784 Work Gloves, 2XL 11, Drivers Glove, Includes Double Palm, Goatsk Inch, Premium, Full | CT3KFP 48-22-8784A52XLPremiumBlackYesCut ResistantLeft And Right HandNo€71.78
MILWAUKEE 48-22-8774 Work Gloves, 2XL 11, Drivers Glove, Includes Double Palm, Goatsk Inch, Std, Full, Brown | CT3KFQ 48-22-8774A32XLStandardBrownYesCut ResistantLeft And Right HandNo€64.95
MILWAUKEE 48-22-8782 Work Gloves, L 9, Drivers Glove, Includes Double Palm, Goatsk Inch, Premium, Full, Black | CT3KGL 48-22-8782A5LPremiumBlackYesCut ResistantLeft And Right HandNo€71.78
MILWAUKEE 48-22-8772 Work Gloves, L 9, Drivers Glove, Includes Double Palm, Goatsk Inch, Std, Full, Polyester | CT3KGM 48-22-8772A3LStandardBrownYesCut ResistantLeft And Right HandNo€64.95
MILWAUKEE 48-22-8781 Work Gloves, M 8, Drivers Glove, Includes Double Palm, Goatsk Inch, Premium, Full, Black | CT3KHG 48-22-8781A5MPremiumBlackYesCut ResistantLeft And Right HandNo€71.78
MILWAUKEE 48-22-8780 Work Gloves, S 7, Drivers Glove, Includes Double Palm, Goatsk Inch, Premium, Full, Black | CT3KJC 48-22-8780A5SPremiumBlackYesCut ResistantLeft And Right HandNo€71.78
MILWAUKEE 48-22-8770 Work Gloves, S 7, Drivers Glove, Includes Double Palm, Goatsk Inch, Std, Full, Polyester | CT3KJD 48-22-8770A3SStandardBrownYesCut ResistantLeft And Right HandNo€64.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8771 Work Gloves, M 8, Drivers Glove, Includes Double Palm, Goatsk Inch, Std, Full, Polyester
€70.21 /unit