Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8780 Work Gloves, S 7, Drivers Glove, Includes Double Palm, Goatsk Inch, Premium, Full, Black | CT3KJC

MILWAUKEE 48-22-8780 Work Gloves, S 7, Drivers Glove, Includes Double Palm, Goatsk Inch, Premium, Full, Black

Item: CT3KJC Model: 48-22-8780Cross Ref: 787UK2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA5
Back MaterialGoat Leather
CuffShirred Slip On
Cuff MaterialLeather
Cut-resistance CoverageFull
Glove Back ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeLeather
Grade Of LeatherPremium
Hazard TypeCut Resistant
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Length7 1/4"
Liner MaterialPolyester
Oil-resistantNo
Reflective BackingNo
SizeS
Stitching MaterialPolyester
Thumb StyleKeystone
Additional Hazard ProtectionCut Resistant, Impact Resistant
Ansi/isea Abrasion Level3
Ansi/isea Impact Level2
Ansi/isea Puncture Level3
Cuff StyleShirred Slip On
En 388 Rating3X43EP
Glove Back MaterialGoatskin
Glove ConstructionCut and Sewn
Glove Length7 1/4"
Glove Liner MaterialPolyester
Glove StyleLeather
Leather GradePremium
Oil ResistantNo
Size- AlphaS
Size- Numeric7
StandardsCE EN388 3X43EP

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeGrade Of LeatherGlove Back ColorIncludes Reinforced Thumb CrotchHazard TypeGlove Hand StyleReflective BackingPrice
MILWAUKEE 48-22-8784 Work Gloves, 2XL 11, Drivers Glove, Includes Double Palm, Goatsk Inch, Premium, Full | CT3KFP 48-22-8784A52XLPremiumBlackYesCut ResistantLeft And Right HandNo€71.78
MILWAUKEE 48-22-8774 Work Gloves, 2XL 11, Drivers Glove, Includes Double Palm, Goatsk Inch, Std, Full, Brown | CT3KFQ 48-22-8774A32XLStandardBrownYesCut ResistantLeft And Right HandNo€64.95
MILWAUKEE 48-22-8782 Work Gloves, L 9, Drivers Glove, Includes Double Palm, Goatsk Inch, Premium, Full, Black | CT3KGL 48-22-8782A5LPremiumBlackYesCut ResistantLeft And Right HandNo€71.78
MILWAUKEE 48-22-8772 Work Gloves, L 9, Drivers Glove, Includes Double Palm, Goatsk Inch, Std, Full, Polyester | CT3KGM 48-22-8772A3LStandardBrownYesCut ResistantLeft And Right HandNo€64.95
MILWAUKEE 48-22-8781 Work Gloves, M 8, Drivers Glove, Includes Double Palm, Goatsk Inch, Premium, Full, Black | CT3KHG 48-22-8781A5MPremiumBlackYesCut ResistantLeft And Right HandNo€71.78
MILWAUKEE 48-22-8771 Work Gloves, M 8, Drivers Glove, Includes Double Palm, Goatsk Inch, Std, Full, Polyester | CT3KHH 48-22-8771A3MStandardBrownYesCut ResistantLeft And Right HandNo€64.95
MILWAUKEE 48-22-8770 Work Gloves, S 7, Drivers Glove, Includes Double Palm, Goatsk Inch, Std, Full, Polyester | CT3KJD 48-22-8770A3SStandardBrownYesCut ResistantLeft And Right HandNo€64.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8780 Work Gloves, S 7, Drivers Glove, Includes Double Palm, Goatsk Inch, Premium, Full, Black
€71.78 /unit