Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8487 Wall Plate, 30 3/4 Inch Overall Width, 20 Inch Overall Length, 1 1/4 Inch Overall Dp | CT3QBA

MILWAUKEE 48-22-8487 Wall Plate, 30 3/4 Inch Overall Width, 20 Inch Overall Length, 1 1/4 Inch Overall Dp

Item: CT3QBA Model: 48-22-8487Cross Ref: 792VL1
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Plate
ColorBlack, Red
Features150Lbs Weight Capacity When Mounted In The Shop, Features Quick Alignment Tabs, Has Metal Reinforced Mounting Points
For Use WithModular Connectivity With All Packout Components
For Use With Grainger Item NumberModular Connectivity With All Packout Components
For Use With Mfr. Model NumberModular Connectivity With All Packout Components
Includes(1) Packout Large Mounting Plate
MaterialImpact Resistant Polymers
Overall Depth1 1/4"
Overall Length20"
Overall Width30 3/4"

Shipping Info:

Ship weight (kg) 1.8315
Ship height (cm)3.18
Ship length (cm)50.8
Ship width (cm)78.11
Country of OriginIL

Product Variants

ProductModelOverall WidthColorHeightOverall DepthTotal Load CapacityOverall LengthNumber Of HandlesClosure TypePrice
MILWAUKEE 48-22-8062 Bin Set, 4 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZR 48-22-80624"Red-4"-4"--€13.79
MILWAUKEE 48-22-8063 Large Bin Set, 8 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZT 48-22-80638"Red-4"-4"--€20.57
MILWAUKEE 48-22-8041 Cooler Divider, 1 Inch Overall Width, 10 3/5 Inch Overall Dp, 12 1/5 Inch Overall Ht | CT3HWW 48-22-80411"-12 1/5"10 3/5"----€28.03
MILWAUKEE 48-22-8460 Cooler, 16 Qt Cooler Capacity, 10 Inch Exterior Width, 16 Inch Exterior Lg | CT3HWX 48-22-8460--------€155.49
MILWAUKEE 48-22-8462 Cooler, 40 Qt Cooler Capacity, 22 Inch Exterior Width, 16 1/4 Inch Exterior Lg | CT3HWY 48-22-8462--------€357.22
MILWAUKEE 48-22-8473 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 3 Inch Overall Ht | CT3JTN 48-22-847316.312"-3"12 1/2"----€13.84
MILWAUKEE 48-22-8472 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 5 Inch Overall Ht | CT3JTP 48-22-847216.312"-5"12 1/2"----€14.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8487 Wall Plate, 30 3/4 Inch Overall Width, 20 Inch Overall Length, 1 1/4 Inch Overall Dp