MILWAUKEE 48-22-8480 Racking System, 21 1/2 Inch Width, 17 5/8 Inch Depth, 20 Inch Height, Black | CT3NDB

MILWAUKEE 48-22-8480 Racking System, 21 1/2 Inch Width, 17 5/8 Inch Depth, 20 Inch Height, Black

Item: CT3NDB Model: 48-22-8480Cross Ref: 60RK03
In Stock

Get it by Thursday, Jun 12

€196.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRack
ColorBlack
Compatible Modular SystemPackout
Features50 Lb Capacity, Metal Reinforce Frame, Quick Release Levers, Versatile Mounting
FinishMatte
Foldable BracketsNo
For Use WithMilwaukee Packout Storage System
For Use With Grainger Item NumberMilwaukee Packout Storage System
For Use With Mfr. Model NumberMILWAUKEE PACKOUT STORAGE SYSTEM
For Vehicle TypeVehicle Side Walls, Workshop Walls
Height20"
Includes(2) Shelves (2) Vertical E-Track Rails
Load Capacity Per Rack50 lbs.
Locking SystemNo Locking System
MaterialMetal, Polymer
Mounting Hardware IncludedNo
Mounting LocationE Track Rails
Mounting TypeQuick Release Levers
Overall Depth17 5/8"
Overall Width21 1/2"
Total Load Capacity50 lbs.
Compatible With Grainger Part NumberMilwaukee PACKOUT Storage System
Compatible With Manufacturer Model No.Milwaukee PACKOUT Storage System
Compatible With Product TypeMilwaukee PACKOUT Storage System
Includes Mounting HardwareNo
Overall Height20"
Part Of A Modular SystemYes

Shipping Info:

Ship weight (kg) 7.2922
Ship height (cm)50.8
Ship length (cm)44.77
Ship width (cm)54.61
Country of OriginIL

Product Variants

ProductModelOverall WidthColorHeightOverall DepthTotal Load CapacityOverall LengthNumber Of HandlesClosure TypePrice
MILWAUKEE 48-22-8062 Bin Set, 4 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZR 48-22-80624"Red-4"-4"--€13.79
MILWAUKEE 48-22-8063 Large Bin Set, 8 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZT 48-22-80638"Red-4"-4"--€20.57
MILWAUKEE 48-22-8041 Cooler Divider, 1 Inch Overall Width, 10 3/5 Inch Overall Dp, 12 1/5 Inch Overall Ht | CT3HWW 48-22-80411"-12 1/5"10 3/5"----€28.03
MILWAUKEE 48-22-8460 Cooler, 16 Qt Cooler Capacity, 10 Inch Exterior Width, 16 Inch Exterior Lg | CT3HWX 48-22-8460--------€155.49
MILWAUKEE 48-22-8462 Cooler, 40 Qt Cooler Capacity, 22 Inch Exterior Width, 16 1/4 Inch Exterior Lg | CT3HWY 48-22-8462--------€357.22
MILWAUKEE 48-22-8473 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 3 Inch Overall Ht | CT3JTN 48-22-847316.312"-3"12 1/2"----€13.84
MILWAUKEE 48-22-8472 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 5 Inch Overall Ht | CT3JTP 48-22-847216.312"-5"12 1/2"----€14.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8480 Racking System, 21 1/2 Inch Width, 17 5/8 Inch Depth, 20 Inch Height, Black
€196.09 /unit