Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8424 Tool Case, 22 1/8 Inch Overall Width, 16 1/4 Inch Overall Dp, 6 1/2 Inch Overall Height | CT3PTN

MILWAUKEE 48-22-8424 Tool Case, 22 1/8 Inch Overall Width, 16 1/4 Inch Overall Dp, 6 1/2 Inch Overall Height

Item: CT3PTN Model: 48-22-8424Cross Ref: 488A56
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Case
Body FinishMatte
Closure TypeLatch
ColorBlack, Red
ConfigurationIndividual Tool Box
Depth13 1/4"
FeaturesHeavy Duty Latches, Interior Organizer Trays, Ip65 Rated Weather Seal, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity With All Packout Components, Reinforced Hinge
Handle Grip StylePlastic Coated
Handle Length3.906"
Handle TypeFolding Side
Handle Width8 1/2"
Height4 1/2"
Includes CastersNo
Includes DrawersNo
Includes KeysNo
Locking SystemPadlockable
MaterialPlastic
Number Of Boxes1
Number Of Compartments5
Number Of Dividers4
Number Of Handles1
Number Of Keys Included0
Number Of Trays0
Overall Depth16 1/4"
Overall Width22 1/8"
StackableYes
Total Load Capacity75 lbs.
Total Storage Capacity2076 cu. in.
Width19 3/4"
Interior Dimensions19 3/4" W x 13 1/4" D x 4 1/2" H
Overall Height6 1/2"

Shipping Info:

Ship weight (kg) 4.545
Ship height (cm)16.51
Ship length (cm)41.28
Ship width (cm)56.2
Country of OriginIL

Product Variants

ProductModelOverall WidthColorHeightOverall DepthTotal Load CapacityOverall LengthNumber Of HandlesClosure TypePrice
MILWAUKEE 48-22-8062 Bin Set, 4 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZR 48-22-80624"Red-4"-4"--€13.79
MILWAUKEE 48-22-8063 Large Bin Set, 8 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZT 48-22-80638"Red-4"-4"--€20.57
MILWAUKEE 48-22-8041 Cooler Divider, 1 Inch Overall Width, 10 3/5 Inch Overall Dp, 12 1/5 Inch Overall Ht | CT3HWW 48-22-80411"-12 1/5"10 3/5"----€28.03
MILWAUKEE 48-22-8460 Cooler, 16 Qt Cooler Capacity, 10 Inch Exterior Width, 16 Inch Exterior Lg | CT3HWX 48-22-8460--------€155.49
MILWAUKEE 48-22-8462 Cooler, 40 Qt Cooler Capacity, 22 Inch Exterior Width, 16 1/4 Inch Exterior Lg | CT3HWY 48-22-8462--------€357.22
MILWAUKEE 48-22-8473 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 3 Inch Overall Ht | CT3JTN 48-22-847316.312"-3"12 1/2"----€13.84
MILWAUKEE 48-22-8472 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 5 Inch Overall Ht | CT3JTP 48-22-847216.312"-5"12 1/2"----€14.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8424 Tool Case, 22 1/8 Inch Overall Width, 16 1/4 Inch Overall Dp, 6 1/2 Inch Overall Height
€142.33 /unit