Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8334 3 61/100 Inch Overall Length, 3 43/50 Inch Overall Dp, 4 21/25 Inch Overall Height | CV4KMA

MILWAUKEE 48-22-8334 Packout, 3 61/100 Inch Overall Length, 3 43/50 Inch Overall Dp, 4 21/25 Inch Overall Height

Item: CV4KMA Model: 48-22-8334Cross Ref: 792VJ8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPackout
ColorBlack, Red
FinishMatte
For Use WithModular Connectivity With All Packout Components , Packout Storage System
For Use With Grainger Item NumberModular Connectivity With All Packout Components
For Use With Mfr. Model NumberModular Connectivity With All Packout Components
Height4 21/25"
Includes(1) Packout 4" Straight Hook
MaterialImpact Resistant Polymers, Metal
Overall Depth3.86"
Overall Length3.61"
StyleHook
Total Load Capacity15 lbs.
Compatible With Grainger Part NumberModular Connectivity with ALL PACKOUT Components
Compatible With Manufacturer Model No.Modular Connectivity with ALL PACKOUT Components
Compatible With Product TypeModular Connectivity with ALL PACKOUT Components
Number Of Pieces1
Overall Height4 21/25"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthColorHeightOverall DepthTotal Load CapacityOverall LengthNumber Of HandlesClosure TypePrice
MILWAUKEE 48-22-8062 Bin Set, 4 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZR 48-22-80624"Red-4"-4"--€13.79
MILWAUKEE 48-22-8063 Large Bin Set, 8 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZT 48-22-80638"Red-4"-4"--€20.57
MILWAUKEE 48-22-8041 Cooler Divider, 1 Inch Overall Width, 10 3/5 Inch Overall Dp, 12 1/5 Inch Overall Ht | CT3HWW 48-22-80411"-12 1/5"10 3/5"----€28.03
MILWAUKEE 48-22-8460 Cooler, 16 Qt Cooler Capacity, 10 Inch Exterior Width, 16 Inch Exterior Lg | CT3HWX 48-22-8460--------€155.49
MILWAUKEE 48-22-8462 Cooler, 40 Qt Cooler Capacity, 22 Inch Exterior Width, 16 1/4 Inch Exterior Lg | CT3HWY 48-22-8462--------€357.22
MILWAUKEE 48-22-8473 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 3 Inch Overall Ht | CT3JTN 48-22-847316.312"-3"12 1/2"----€13.84
MILWAUKEE 48-22-8472 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 5 Inch Overall Ht | CT3JTP 48-22-847216.312"-5"12 1/2"----€14.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8334 Packout, 3 61/100 Inch Overall Length, 3 43/50 Inch Overall Dp, 4 21/25 Inch Overall Height
€33.60 /unit