Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8040 Crate Divider, 3 7/10 Inch Overall Width, 13 Inch Overall Dp, 9 1/5 Inch Overall Ht | CV4LJT

MILWAUKEE 48-22-8040 Crate Divider, 3 7/10 Inch Overall Width, 13 Inch Overall Dp, 9 1/5 Inch Overall Ht

Item: CV4LJT Model: 48-22-8040Cross Ref: 801CE6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDivider
Divider Height9 1/5"
Divider Length13"
FeaturesImpact Resistant Body, Multi-Function Mounting Holes
For Use WithPackout Crate
For Use With Grainger Item Number55VT08
For Use With Mfr. Model Number48-22-8440
Height9 1/5"
MaterialPolymer
Number Of Dividers1
Overall Depth13"
Overall Width3.7"
Compatible With Grainger Part Number55VT08
Compatible With Manufacturer Model No.48-22-8440
Compatible With Product TypePACKOUT Crate
Number Of Pieces1
Overall Height9 1/5"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)23.37
Ship length (cm)33.02
Ship width (cm)9.4
Country of OriginIL

Product Variants

ProductModelOverall WidthColorHeightOverall DepthTotal Load CapacityOverall LengthNumber Of HandlesClosure TypePrice
MILWAUKEE 48-22-8062 Bin Set, 4 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZR 48-22-80624"Red-4"-4"--€13.79
MILWAUKEE 48-22-8063 Large Bin Set, 8 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZT 48-22-80638"Red-4"-4"--€20.57
MILWAUKEE 48-22-8041 Cooler Divider, 1 Inch Overall Width, 10 3/5 Inch Overall Dp, 12 1/5 Inch Overall Ht | CT3HWW 48-22-80411"-12 1/5"10 3/5"----€28.03
MILWAUKEE 48-22-8460 Cooler, 16 Qt Cooler Capacity, 10 Inch Exterior Width, 16 Inch Exterior Lg | CT3HWX 48-22-8460--------€155.49
MILWAUKEE 48-22-8462 Cooler, 40 Qt Cooler Capacity, 22 Inch Exterior Width, 16 1/4 Inch Exterior Lg | CT3HWY 48-22-8462--------€357.22
MILWAUKEE 48-22-8473 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 3 Inch Overall Ht | CT3JTN 48-22-847316.312"-3"12 1/2"----€13.84
MILWAUKEE 48-22-8472 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 5 Inch Overall Ht | CT3JTP 48-22-847216.312"-5"12 1/2"----€14.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8040 Crate Divider, 3 7/10 Inch Overall Width, 13 Inch Overall Dp, 9 1/5 Inch Overall Ht
€27.78 /unit