Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-6528 Diagonal Cutters, Std, 1 Inch Jaw Lg, 3/8 Inch Jaw Width, 8 Inch Overall Lg, 6 - 8 In | CP4NXD

MILWAUKEE 48-22-6528 Diagonal Cutters, Std, 1 Inch Jaw Lg, 3/8 Inch Jaw Width, 8 Inch Overall Lg, 6 - 8 In

Item: CP4NXD Model: 48-22-6528Cross Ref: 483K33
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiagonal Cutters
Additional Tool FunctionsWire Cutter
Cut ProfileStandard
Cutter Length1"
Esd SafeNo
FeaturesAngLED Head Diagonal Plier, Ergonomic Handles With Comfort Grips, Forged Strength, Induction Hardened Cutting Blades, Limited Lifetime Warranty, Rust Protection
For Wire/cable TypeHard Wire
Handle ColorRed
Handle StyleStandard
InsulatedNo
Jaw Length1"
Jaw Opening TypeManual
Jaw Width3/8"
Joint TypeLap
MaterialSteel
Max. Jaw Opening1 1/8"
Non-sparkingNo
Overall Length8"
Tether ReadyNo
TypeDiagonal Cutting Pliers
Esd-safeNo
Maximum Jaw Opening1 1/8"
Plier MaterialSteel
Plier TypeDiagonal Cutting Pliers
Weight0.55 lbs.

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Jaw OpeningTether ReadyJaw WidthOverall LengthHandle StyleCutter LengthCut ProfileJoint TypePrice
MILWAUKEE 48-22-6128 Diagonal Cutters, Std, 1 Inch Jaw Lg, 3/8 Inch Jaw Width, 8 Inch Overall Lg, 6 - 8 In | CP4NXC 48-22-61281 1/8"No3/8"8"Standard1"StandardLap€36.07
MILWAUKEE 48-22-6508 Diagonal Cutters, Std, Straight, 1 Inch Jaw Lg, 3/8 Inch Jaw Width, 8 Inch Overall Lg | CP4NXE 48-22-65081 1/8"No3/8"8"Standard1"StandardBox€30.87
MILWAUKEE MT506 Dipped Grip Plier, Flush, Straight, Tapered, 1 Inch Jaw Lg, 1 1/8 Inch Jaw Width | CP4NXF MT5063/4"Yes1 1/8"6"Dipped Grip3/4"FlushLap€52.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-6528 Diagonal Cutters, Std, 1 Inch Jaw Lg, 3/8 Inch Jaw Width, 8 Inch Overall Lg, 6 - 8 In
€39.43 /unit