Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE MT506 Dipped Grip Plier, Flush, Straight, Tapered, 1 Inch Jaw Lg, 1 1/8 Inch Jaw Width | CP4NXF

MILWAUKEE MT506 Dipped Grip Plier, Flush, Straight, Tapered, 1 Inch Jaw Lg, 1 1/8 Inch Jaw Width

Item: CP4NXF Model: MT506Cross Ref: 798KU3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight
Additional Tool FunctionsNail Pulling, Staple Pulling, Wire Cutter
Blade MaterialSteel
Cut ProfileFlush
Cutter Length3/4"
Cutter LocationTip
Cutter TypeDiagonal Cutting Pliers
Esd SafeNo
FeaturesLasting Edge Laser-Hardened, Lifetime Guarantee
FinishCoat
Grip MaterialPlastisol
Grip StyleStandard Cushion
Handle ColorRed
Handle StyleDipped Grip
Head Offset Angle
Head TypeStraight
High LeverageYes
Includes Adjustable StopNo
Includes Voltage Detection ModuleNo
InsulatedNo
Jaw Length1"
Jaw Opening TypeManual
Jaw Thickness3/8"
Jaw Width1 1/8"
Joint TypeLap
MaterialSteel
Material ApplicationBolt, Nails, Wire
Max. Jaw Opening3/4"
Maximum Wire Cutting Dia.19 mm
Non-sparkingNo
Overall Length6"
Steel TypePress Forged Steel
Tether ReadyYes
TypeDiagonal Cutting Pliers
Voltage RatingNot Rated
Esd-safeNo
Material ApplicationsBolt, Nails, Wire
Maximum Jaw Opening3/4"
Maximum Wire Cutting Diameter19 mm
Plier MaterialSteel
Weight0.47 lbs.

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Jaw OpeningTether ReadyJaw WidthOverall LengthHandle StyleCutter LengthCut ProfileJoint TypePrice
MILWAUKEE 48-22-6128 Diagonal Cutters, Std, 1 Inch Jaw Lg, 3/8 Inch Jaw Width, 8 Inch Overall Lg, 6 - 8 In | CP4NXC 48-22-61281 1/8"No3/8"8"Standard1"StandardLap€36.07
MILWAUKEE 48-22-6528 Diagonal Cutters, Std, 1 Inch Jaw Lg, 3/8 Inch Jaw Width, 8 Inch Overall Lg, 6 - 8 In | CP4NXD 48-22-65281 1/8"No3/8"8"Standard1"StandardLap€33.77
MILWAUKEE 48-22-6508 Diagonal Cutters, Std, Straight, 1 Inch Jaw Lg, 3/8 Inch Jaw Width, 8 Inch Overall Lg | CP4NXE 48-22-65081 1/8"No3/8"8"Standard1"StandardBox€30.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE MT506 Dipped Grip Plier, Flush, Straight, Tapered, 1 Inch Jaw Lg, 1 1/8 Inch Jaw Width
€52.67 /unit