Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-6407 End Cutting Pliers, 2 Inch Overall Lg, 1 3/4 Inch Jaw Width, Steel, Steel | CV4LXE

MILWAUKEE 48-22-6407 End Cutting Pliers, 2 Inch Overall Lg, 1 3/4 Inch Jaw Width, Steel, Steel

Item: CV4LXE Model: 48-22-6407Cross Ref: 48ZT18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cutting Pliers
Cutting Edge TypeFlush
FeaturesForged Strength Design, Rust Resistant, Smooth Jaw
Handle ColorRed
Handle MaterialSteel
Handle TypeErgonomic
Includes(1) 7" Comfort Grip Nipping Plier (48-22-6407)
Jaw Length1/2"
Jaw MaterialSteel
Jaw Width1 3/4"
Material ApplicationAluminum, Copper
Max. Jaw Opening0.578"
Overall Length2"
Spring Assist HandleNo
Handle StyleErgonomic
Maximum Jaw Opening37/64"
StandardsASME
Weight0.6 lbs.

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-6407 End Cutting Pliers, 2 Inch Overall Lg, 1 3/4 Inch Jaw Width, Steel, Steel
€51.99 /unit