Flat Shipping

Flat Shipping at €24.99 + VAT

NOTRAX 970S0023BURS Anti-fatigue Mat 2 Feet x 3 Feet Blue Rubber | AE4PYE 5MDK5

NOTRAX 970S0023BURS Anti-fatigue Mat 2 Feet x 3 Feet Blue Rubber

Item: AE4PYE Model: 970S0023BURSCross Ref: 5MDK5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€148.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
AntimicrobialNo
Backing MaterialPVC Foam
Brake Fluid ResistantNo
ColorBlue
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Length3 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternSmooth Marble
MaterialRubber
Surface MaterialSBR
Thickness1"
Width2 ft.
Anti-slip SurfaceYes
Doc Ff1-70 RatingYes
Edge StyleBeveled
Mat Product TypeAntifatigue Mat
Nfsi High Traction CertifiedYes
Nsf/ansi 52No
ReversibleNo
StandardsASTM C1028-96, ASTM D1004, ASTM D2240, ASTM D3884-01, ASTM D412, ASTM E648-94A
Surface DesignMarble
Usda CertifiedNo
Washdown SafeNo
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 3.9825
Ship height (cm)22.61
Ship length (cm)67.31
Ship width (cm)21.59
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorThicknessMaterialSurface MaterialMat ShapeAntimicrobialBrake Fluid ResistantFire Resistant/fire RetardantPrice
NOTRAX 970S0023BLRS Anti-fatigue Mat 2 x 3 Feet Black Rubber | AE4PYD 5MDK4 970S0023BLRSBlack1"RubberSBRRectangleNoNoNot Fire Resistant, Retardant€145.89
NOTRAX 970S0035BLRS Anti-fatigue Mat 3 x 5 Feet Black Rubber | AE4PYF 5MDK6 970S0035BLRSBlack1"RubberSBRRectangleNoNoNot Fire Resistant, Retardant€309.87
NOTRAX 970S0035BURS Anti-fatigue Mat 3 Feet x 5 Feet Blue Rubber | AE4PYG 5MDK7 970S0035BURSBlue1"RubberSBRRectangleNoNoNot Fire Resistant, Retardant€309.87
NOTRAX 970S0312BL-RS Anti-fatigue Runner 3 Feet x 12 Feet Black | AE4PYH 5MDK8 970S0312BL-RSBlack1"RubberSBRRectangleNoNoNot Fire Resistant, Retardant€776.40
NOTRAX 970S0312BU-RS Anti-fatigue Runner 3 Feet x 12 Feet Blue | AE4PYJ 5MDK9 970S0312BU-RSBlue1"RubberSBRRectangleNoNoNot Fire Resistant, Retardant€681.78
NOTRAX 970S0046GYRS Anti-fatigue Mat 4 Feet x 6 Feet Gray Rubber | AF6DXJ 9YAX8 970S0046GYRSGray1"RubberSBRRectangleNoNoNot Fire Resistant, Retardant€474.00
NOTRAX 970S0023GYRS Anti-fatigue Mat 2 Feet x 3 Feet Gray Rubber | AF6EAN 9YGM9 970S0023GYRSGray1"RubberSBRRectangleNoNoNot Fire Resistant, Retardant€145.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 970S0023BURS Anti-fatigue Mat 2 Feet x 3 Feet Blue Rubber
€148.98 /unit