BALDOR / DODGE 40S10H TIGEAR-2 Right Angle Reducer | AY7GGK

BALDOR / DODGE 40S10H TIGEAR-2 Right Angle Reducer

Item: AY7GGK Model: 40S10H
In Stock

Get it by Tuesday, Jun 10

€5,965.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Gear Box40
Gear Ratio10
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.2.188"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioGear BoxOutput TypeShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 40S20H TIGEAR-2 Worm Gear Speed Reducer | AL7BBD 40S20H2040Hollow2.188"NoNo€5,965.98
BALDOR / DODGE 40S50H TIGEAR-2 Right Angle Reducer | AL7BBK 40S50H5040Hollow2.188"NoNo€5,965.98
BALDOR / DODGE 40S20HWP TIGEAR-2 Reducer With White Paint | AX8LRH 40S20HWP------€6,107.06
BALDOR / DODGE 40S30HWP TIGEAR-2 Reducer With White Paint | AY2DGC 40S30HWP------€6,107.06
BALDOR / DODGE 40S10HWP TIGEAR-2 Reducer With White Paint | AY2MVN 40S10HWP------€6,107.06
BALDOR / DODGE 40S40HWP TIGEAR-2 Reducer With White Paint | AY2MVQ 40S40HWP------€6,107.06
BALDOR / DODGE 40S50HWP TIGEAR-2 Reducer With White Paint | AY3CML 40S50HWP------€6,107.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 40S10H TIGEAR-2 Right Angle Reducer
€5,965.98 /unit