Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-7215 Hammer Drill Bit Sds Plus 3/4 x 12 In | AB7QGF 23Y563

MILWAUKEE 48-20-7215 Hammer Drill Bit Sds Plus 3/4 x 12 In

Item: AB7QGF Model: 48-20-7215Cross Ref: 23Y563
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Hammer Drill Bit
Bit Dia.3/4"
Drilling Length10"
Number Of Cutter Heads4
Overall Length12"
Shank ShapeSDS Plus
Shank Size25/64"
Decimal Equivalent0.75
Drill Bit Size3/4"
Finish - MachiningBright (Uncoated)
For Tool TypeRotary Hammer
Impact RatedYes
Material - MachiningCarbide Tipped
Maximum Drilling Depth10"
Measurement SystemFractional Inch
Primary Material ApplicationRebar
Shank Diameter25/64"
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)1.52
Ship length (cm)39.37
Ship width (cm)4.06
HS code8207502030
Country of OriginDE

Product Variants

ProductModelNumber Of Cutter HeadsOverall LengthDrilling LengthShank SizePrice
MILWAUKEE 48-20-7080 Hammer Drill Bit Sds Plus 1 x 10 In | AB7QCY 23Y479 48-20-7080210"8"25/64"€50.32
MILWAUKEE 48-20-7240 Hammer Drill Bit Sds Plus 1 x 10 In | AB7QCZ 23Y480 48-20-7240410"8"25/64"€81.10
MILWAUKEE 48-20-7246 Hammer Drill Bit Sds Plus 1 x 18 In | AB7QDB 23Y482 48-20-7246418"16"25/64"€91.84
MILWAUKEE 48-20-7374 Hammer Drill Bit Sds Plus 1/2 x 12 In | AB7QDC 23Y483 48-20-7374412"10"25/64"€35.50
MILWAUKEE 48-20-7371 Hammer Drill Bit Sds Plus 1/2 x 6 In | AB7QDD 23Y484 48-20-737146"4"25/64"€18.79
MILWAUKEE 48-20-7335 Hammer Drill Bit Sds Plus 1/4 x 12 In | AB7QDE 23Y485 48-20-7335412"10"25/64"€34.54
MILWAUKEE 48-20-7330 Hammer Drill Bit Sds Plus 1/4 x 4 In | AB7QDF 23Y486 48-20-733044"2"25/64"€8.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-7215 Hammer Drill Bit Sds Plus 3/4 x 12 In
€53.54 /unit