Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-7330 Hammer Drill Bit Sds Plus 1/4 x 4 In | AB7QDF 23Y486

MILWAUKEE 48-20-7330 Hammer Drill Bit Sds Plus 1/4 x 4 In

Item: AB7QDF Model: 48-20-7330Cross Ref: 23Y486
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Hammer Drill Bit
Bit Dia.1/4"
Drilling Length2"
Number Of Cutter Heads4
Overall Length4"
Shank ShapeSDS Plus
Shank Size25/64"
Drill Bit Size1/4"
For Tool TypeRotary Hammer
Impact RatedYes
Material - MachiningCarbide Tipped
Maximum Drilling Depth2"
Measurement SystemFractional Inch
Primary Material ApplicationRebar
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.52
Ship length (cm)19.56
Ship width (cm)4.06
HS code8207504030
Country of OriginDE

Product Variants

ProductModelNumber Of Cutter HeadsOverall LengthDrilling LengthShank SizePrice
MILWAUKEE 48-20-7080 Hammer Drill Bit Sds Plus 1 x 10 In | AB7QCY 23Y479 48-20-7080210"8"25/64"€50.32
MILWAUKEE 48-20-7240 Hammer Drill Bit Sds Plus 1 x 10 In | AB7QCZ 23Y480 48-20-7240410"8"25/64"€81.10
MILWAUKEE 48-20-7246 Hammer Drill Bit Sds Plus 1 x 18 In | AB7QDB 23Y482 48-20-7246418"16"25/64"€91.84
MILWAUKEE 48-20-7374 Hammer Drill Bit Sds Plus 1/2 x 12 In | AB7QDC 23Y483 48-20-7374412"10"25/64"€35.50
MILWAUKEE 48-20-7371 Hammer Drill Bit Sds Plus 1/2 x 6 In | AB7QDD 23Y484 48-20-737146"4"25/64"€18.79
MILWAUKEE 48-20-7335 Hammer Drill Bit Sds Plus 1/4 x 12 In | AB7QDE 23Y485 48-20-7335412"10"25/64"€34.54
MILWAUKEE 48-20-7331 Hammer Drill Bit Sds Plus 1/4 x 6 In | AB7QDG 23Y487 48-20-733146"4"25/64"€11.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-7330 Hammer Drill Bit Sds Plus 1/4 x 4 In
€8.77 /unit