Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-6964 Sds Max Adapter 43 In | AD6LAA 45L209

MILWAUKEE 48-20-6964 Sds Max Adapter 43 In

Item: AD6LAA Model: 48-20-6964Cross Ref: 45L209
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSDS Max Adapter
Length43"
Overall Length43"
Shank TypeSDS MAX
Adapter Length43"
Drill Bit Adapter TypeShank Adapter
Drill Bit Shank TypeSDS Max
Drill Bit Type CompatibilityCore Bits, SDS Max Rotary Drill
Product TypeExtension For Use With Bridge
Shank Type CompatibilitySDS Max
Tool Side Shank TypeSDS Max

Shipping Info:

Ship weight (kg) 2.2185
Ship height (cm)3.56
Ship length (cm)120.65
Ship width (cm)8.89
HS code8466100130
Country of OriginDE

Product Variants

ProductModelOverall LengthPrice
MILWAUKEE 48-20-6960 Sds Max Adapter 12-1/2 In | AD6KZY 45L207 48-20-696012 1/2"€56.15
MILWAUKEE 48-20-6962 Sds Max Adapter 29-1/2 In | AD6KZZ 45L208 48-20-696229 1/2"€69.74
MILWAUKEE 48-20-6966 Sds Max Adapter 63 In | AD6LAB 45L210 48-20-696663"€130.14
MILWAUKEE 48-20-6968 Sds Max Adapter 82-1/2 In | AD6LAC 45L211 48-20-696882 1/2"€151.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-6964 Sds Max Adapter 43 In
€93.58 /unit