Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-6968 Sds Max Adapter 82-1/2 In | AD6LAC 45L211

MILWAUKEE 48-20-6968 Sds Max Adapter 82-1/2 In

Item: AD6LAC Model: 48-20-6968Cross Ref: 45L211
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€168.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSDS Max Adapter
Length82 1/2"
Overall Length82 1/2"
Shank TypeSDS MAX
Drill Bit Shank TypeSDS Max
Product TypeExtension For Use With Bridge

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)4.32
Ship length (cm)223.52
Ship width (cm)8.89
HS code8466100130
Country of OriginDE

Product Variants

ProductModelOverall LengthPrice
MILWAUKEE 48-20-6960 Sds Max Adapter 12-1/2 In | AD6KZY 45L207 48-20-696012 1/2"€56.15
MILWAUKEE 48-20-6962 Sds Max Adapter 29-1/2 In | AD6KZZ 45L208 48-20-696229 1/2"€69.74
MILWAUKEE 48-20-6964 Sds Max Adapter 43 In | AD6LAA 45L209 48-20-696443"€85.16
MILWAUKEE 48-20-6966 Sds Max Adapter 63 In | AD6LAB 45L210 48-20-696663"€130.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-6968 Sds Max Adapter 82-1/2 In
€168.64 /unit