Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-5484 Spline Core Bit, 4 Inch Core Dia, 3 Inch Max Drilling Dp, Dry | CT3PHH

MILWAUKEE 48-20-5484 Spline Core Bit, 4 Inch Core Dia, 3 Inch Max Drilling Dp, Dry

Item: CT3PHH Model: 48-20-5484Cross Ref: 785XV2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€405.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpline Core Bit
Centering Bit IncludedNo
Centering Bit RequiredNo
Connection TypeRemovable
Core Bit Cutter MaterialCarbide Tipped
Core Body Length3"
Core Dia.4"
Cutting Tip FormAsymmetrical, Alternative Teeth
Decimal Equivalent5"
For Tool TypeRotary Drills
Includes1-Piece Spline Core Bit
Max. Drilling Depth3"
Overall Length22"
Primary Material ApplicationConcrete, Masonry
Shank Dia.3/4"
Shank IncludedYes
Shank TypeSpline
System Of MeasurementImperial
Wet Or Dry ApplicationDry

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCore Dia.Decimal EquivalentOverall LengthCore Body LengthShank Dia.Centering Bit IncludedShank IncludedFor Tool TypePrice
MILWAUKEE 48-20-5452 Spline Core Bit, 1 1/2 Inch Core Dia, 3 Inch Max Drilling Dp | CT3PHD 48-20-54521 1/2"1 1/2"22"3"3/4"NoYesRotary Drills€262.60
MILWAUKEE 48-20-5456 Spline Core Bit, 1 3/4 Inch Core Dia, 3 Inch Max Drilling Dp | CT3PHE 48-20-54561 3/4"1 3/4"22"3"3/4"NoYesRotary Drills€253.61
MILWAUKEE 48-20-5472 Spline Core Bit, 3 1/8 Inch Core Dia, 3 Inch Max Drilling Dp | CT3PHF 48-20-54723 1/8"3 1/8"22"3"3/4"NoYesRotary Drills€338.59
MILWAUKEE 48-20-5478 Spline Core Bit, 3 9/16 Inch Core Dia, 3 Inch Max Drilling Dp | CT3PHG 48-20-54783.562"3 9/16"11 3/8"3"3/4"NoYesRotary Drills€341.91
MILWAUKEE 48-20-5482 Spline Core Bit, 4 Inch Core Dia, 3 Inch Max Drilling Dp, Dry | CT3PHJ 48-20-54824"4"11 3/8"3"3/4"NoYesRotary Drills€353.56
MILWAUKEE 48-20-5488 Spline Core Bit, 5 Inch Core Dia, Dry | CT3PHK 48-20-54885"5"22"3"3/4"NoYesRotary Drills€531.01
MILWAUKEE 48-20-5486 Spline Core Bit, 5 Inch Core Dia, Dry | CT3PHL 48-20-54865"5"11 3/8"3"3/4"NoYesRotary Drills€449.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-5484 Spline Core Bit, 4 Inch Core Dia, 3 Inch Max Drilling Dp, Dry
€405.98 /unit