Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-5472 Spline Core Bit, 3 1/8 Inch Core Dia, 3 Inch Max Drilling Dp | CT3PHF

MILWAUKEE 48-20-5472 Spline Core Bit, 3 1/8 Inch Core Dia, 3 Inch Max Drilling Dp

Item: CT3PHF Model: 48-20-5472Cross Ref: 785XU8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€357.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpline Core Bit
Centering Bit IncludedNo
Centering Bit RequiredNo
Connection TypeRemovable
Core Bit Cutter MaterialCarbide Tipped
Core Body Length3"
Core Dia.3 1/8"
Cutting Tip FormAsymmetrical, Alternative Teeth
Decimal Equivalent3 1/8"
For Tool TypeRotary Drills
Includes1-Piece Spline Core Bit
Max. Drilling Depth3"
Overall Length22"
Primary Material ApplicationConcrete, Masonry
Shank Dia.3/4"
Shank IncludedYes
Shank TypeSpline
System Of MeasurementImperial
Wet Or Dry ApplicationDry
Maximum Drilling Depth3"
Measurement SystemFractional Inch
Shank Type - MachiningSpline

Shipping Info:

Ship weight (kg) 2.0475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCore Dia.Decimal EquivalentOverall LengthCore Body LengthShank Dia.Centering Bit IncludedShank IncludedFor Tool TypePrice
MILWAUKEE 48-20-5452 Spline Core Bit, 1 1/2 Inch Core Dia, 3 Inch Max Drilling Dp | CT3PHD 48-20-54521 1/2"1 1/2"22"3"3/4"NoYesRotary Drills€262.60
MILWAUKEE 48-20-5456 Spline Core Bit, 1 3/4 Inch Core Dia, 3 Inch Max Drilling Dp | CT3PHE 48-20-54561 3/4"1 3/4"22"3"3/4"NoYesRotary Drills€253.61
MILWAUKEE 48-20-5478 Spline Core Bit, 3 9/16 Inch Core Dia, 3 Inch Max Drilling Dp | CT3PHG 48-20-54783.562"3 9/16"11 3/8"3"3/4"NoYesRotary Drills€341.91
MILWAUKEE 48-20-5484 Spline Core Bit, 4 Inch Core Dia, 3 Inch Max Drilling Dp, Dry | CT3PHH 48-20-54844"5"22"3"3/4"NoYesRotary Drills€383.20
MILWAUKEE 48-20-5482 Spline Core Bit, 4 Inch Core Dia, 3 Inch Max Drilling Dp, Dry | CT3PHJ 48-20-54824"4"11 3/8"3"3/4"NoYesRotary Drills€353.56
MILWAUKEE 48-20-5488 Spline Core Bit, 5 Inch Core Dia, Dry | CT3PHK 48-20-54885"5"22"3"3/4"NoYesRotary Drills€531.01
MILWAUKEE 48-20-5486 Spline Core Bit, 5 Inch Core Dia, Dry | CT3PHL 48-20-54865"5"11 3/8"3"3/4"NoYesRotary Drills€449.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-5472 Spline Core Bit, 3 1/8 Inch Core Dia, 3 Inch Max Drilling Dp
€357.29 /unit