CHRISLYNN 84481 Free Running Helical Insert, M20x2.5 Thread Size, 60 mm Length | AG9AKD 1084-20CN-600 / MA3279-324 / 5206

CHRISLYNN 84481 1084-20CN-600 / MA3279-324 / 5206 Metric Free Running Insert, M20x2.5 Thread Size, Tanged, 60mm Insert Lg., Gr. 304, 15 Pk

Item: AG9AKD Model: 84481Cross Ref: 1084-20CN-600 / MA3279-324 / 5206
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Free Running Insert
Drill Size13/16"
Grade304
Insert Length60 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Tang TypeTanged
Thread DirectionRight Hand
Thread SizeM20 x 2.5

Shipping Info:

Ship weight (kg) 0.5
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 1084-20CN-600
    • Military Standard Cross Reference: MA3279-324
    • Recoil Cross Reference: 5206

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84081 Free Running Helical Insert, M20x2.5 Thread Size, 20 mm Length | AG8ZXW 1084-20CN-200 / MA3279-124 / 5202 8408120 mm-Tanged-Right Hand--15-
RFQ
CHRISLYNN 84181 Free Running Helical Insert, M20x2.5 Thread Size, 30 mm Length | AG9AAX 1084-20CN-300 / MA3279-174 / 5203 8418130 mm-Tanged-Right Hand--15-
RFQ
CHRISLYNN 84281 Free Running Helical Insert, M20x2.5 Thread Size, 40 mm Length | AG9ADY 1084-20CN-400 / MA3279-224 / 5204 8428140 mm-Tanged-Right Hand--15-
RFQ
CHRISLYNN 84381 Free Running Helical Insert, M20x2.5 Thread Size, 50 mm Length | AG9AGW 1084-20CN-500 / MA3279-274 / 5205 8438150 mm-Tanged-Right Hand--15-
RFQ
HELICOIL R1084-20 Free Running Helical Insert, M20 x 2.5 Thread Size | CH3UUE R1084-2030 mm23.98 mmTangedCoarseRight Hand200000 psi to 250000 psiRockwell C43-C504€64.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84481 1084-20CN-600 / MA3279-324 / 5206 Metric Free Running Insert, M20x2.5 Thread Size, Tanged, 60mm Insert Lg., Gr. 304, 15 Pk