Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-17-6002 Core Bit Extension | CT3HZR

MILWAUKEE 48-17-6002 Core Bit Extension

Item: CT3HZR Model: 48-17-6002Cross Ref: 45KN92
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore Bit Extension
Adapter Shank TypeStraight
For Drill Bit TypeSlotted Core Rigs, Threaded Core Drills
MaterialHigh Speed Steel
For Drill Shank TypeStraight
Material - MachiningHigh Speed Steel

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthCore Dia.Decimal EquivalentFor Tool TypePrimary Material ApplicationMax. Drilling DepthWet Or Dry ApplicationHead AnglePrice
MILWAUKEE 48-17-6006 Core Bit Extension | CT3HZT 48-17-6006---------
RFQ
MILWAUKEE 48-17-6004 Core Bit Extension | CT3HZU 48-17-6004--------€95.22
MILWAUKEE 48-17-6008 Core Bit Extension | CT3HZV 48-17-6008--------€112.79
MILWAUKEE 48-17-4020 Core Bit Extension, 12 Inch Overall Lg | CT3HZW 48-17-402012"------€50.30
MILWAUKEE 48-17-4030 Core Bit Extension, 12 Inch Overall Lg | CT3HZX 48-17-403012"------€65.03
MILWAUKEE 48-17-4040 Core Bit Extension, 12 Inch Overall Lg | CT3HZY 48-17-404012"------€121.69
MILWAUKEE 48-17-4015 Core Bit Extension, 12 Inch Overall Lg, For 1 1/2 Inch Core Dia | CT3HZZ 48-17-401512"------€45.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-17-6002 Core Bit Extension
€48.35 /unit