JUSTRITE PP12755 Hplc Waste Can 5 Gallon Edpm | AB4LFT 1YNK5

JUSTRITE PP12755 JCNPP12755 HPLC Safety Disposal Can, 5 Gallon, Edpm, White

Item: AB4LFT Model: PP12755Cross Ref: 1YNK5 / JCNPP12755
In Stock

Get it by Thursday, Jun 12

€421.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHPLC Waste Can
Can Diameter12"
Capacity5 gal.
ColorWhite
Color FamilyTransluscent White
Compatible FluidsSolvents
Environmental ProtectionNEPA 30
Fill Pour Hole Size3.65"
Filter MaterialCarbon
Fitting MaterialPolypropylene
Fitting TypeQuick Disconnect
Flame Arrestor MaterialStainless Steel
Handle TypeFixed Position
Height20"
Hole Size3.65"
MaterialPolyethylene , Polyethylene, Polypropylene
Not IncludedTubing
Number Of Fittings2
Outside Dia.12"
Seal MaterialEPDM
ShapeRound
Tube Inside Dia.3/8"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)50.8
Ship length (cm)33.02
Ship width (cm)33.02
HS code39233090900
Country of OriginUS

Product Variants

ProductModelCapacityNumber Of FittingsMaterialSeal MaterialHole SizeTube Inside Dia.O-ring MaterialColor FamilyPrice
JUSTRITE 12160 Hplc Waste Can 1 Gallon Edpm | AB4LFK 1YNJ5 121601 gal.2PolyethyleneEPDM1.45"--Transluscent White€292.77
JUSTRITE BY12752 Hplc Waste Can 2 Gallon Ptfe And Edpm | AB4LFP 1YNK2 BY127522 gal.2PolyethylenePTFE and EPDM3.65"3/8"-Transluscent White€678.91
JUSTRITE BY12755 Hplc Waste Can 5 Gallon Ptfe And Edpm | AB4LFQ 1YNK3 BY127555 gal.2PolyethylenePTFE and EPDM3.65"3/8"-Transluscent White€735.99
JUSTRITE PP12752 Hplc Waste Can 2 Gallon Edpm | AB4LFR 1YNK4 PP127522 gal.2PolyethyleneEPDM3.65"3/8"-Transluscent White€392.44
JUSTRITE TF12752 Hplc Waste Can 2 Gallon Ptfe | AB4LFU 1YNK6 TF127522 gal.2PolyethylenePTFE3.65"3/8"-Transluscent White€867.33
JUSTRITE TF12755 Hplc Waste Can 5 Gallon Ptfe | AB4LFV 1YNK7 TF127555 gal.2PolyethylenePTFE3.65"3/8"-Transluscent White€792.00
JUSTRITE 12165 Quick Disconnect Can, Inflow, Round Poly, 2 Gallon | CD8CDQ 121652 gal.2Polyethylene-3.65"3/8"EDPMTransluscent White-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE PP12755 JCNPP12755 HPLC Safety Disposal Can, 5 Gallon, Edpm, White
€421.45 /unit