Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-17-5030 Coring Bit, 3 Inch Core Dia, 16 Inch | CT3JCJ

MILWAUKEE 48-17-5030 Coring Bit, 3 Inch Core Dia, 16 Inch Size

Item: CT3JCJ Model: 48-17-5030Cross Ref: 56FK79
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€392.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore
Core Dia.3"
Decimal Equivalent3
For Tool TypeCore Drill
Max. Drilling Depth16"
Overall Length18 11/16"
Primary Material ApplicationConcrete, Rebar
Shank Thread Size1 1/4"-7
Wet Or Dry ApplicationWet
Connection TypePermanent
Core Bit Cutter MaterialDiamond Tipped
Core Body Length16"
Core Diameter3"
Maximum Drilling Depth16"
Shank Diameter1 1/4"
Shank Hex Size1 1/4"
Shank IncludedYes
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthCore Dia.Decimal EquivalentFor Tool TypePrimary Material ApplicationMax. Drilling DepthWet Or Dry ApplicationHead AnglePrice
MILWAUKEE 48-17-6002 Core Bit Extension | CT3HZR 48-17-6002--------€46.11
MILWAUKEE 48-17-6006 Core Bit Extension | CT3HZT 48-17-6006---------
RFQ
MILWAUKEE 48-17-6004 Core Bit Extension | CT3HZU 48-17-6004--------€95.22
MILWAUKEE 48-17-6008 Core Bit Extension | CT3HZV 48-17-6008--------€112.79
MILWAUKEE 48-17-4020 Core Bit Extension, 12 Inch Overall Lg | CT3HZW 48-17-402012"------€50.30
MILWAUKEE 48-17-4030 Core Bit Extension, 12 Inch Overall Lg | CT3HZX 48-17-403012"------€65.03
MILWAUKEE 48-17-4040 Core Bit Extension, 12 Inch Overall Lg | CT3HZY 48-17-404012"------€121.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-17-5030 Coring Bit, 3 Inch Core Dia, 16 Inch Size
€392.76 /unit