BALDOR VEL11307 Single Phase Open, 1PH, .75 HP, OPEN, 1750 RPM, 56C | AJ6YLM

BALDOR MOTOR VEL11307 Single Phase Open Motor, 115/230V, 1800 RPM, 60 Hz, 0.75 hp, ODP, 56C Frame

Item: AJ6YLM Model: VEL11307Cross Ref: 40LN30
In Stock

Get it by Monday, Jun 16

€817.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Amps @ Volts7A @ 115V, 3.5A @ 230V
Base TypeNot Applicable
Bearing TypeBall
Break-down Torque6.98 lbs.-ft.
Cc NumberCC031A
Conduit Box PositionF1
Duty CycleContinuous
Efficiency81.8%
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps7A @ 115V, 3.5A @ 230V
Grease TypePolyrex EM
Hp3/4 hp
IncludesConduit Box
Insulation ClassClass F
Inverter RatedYes
Motor ApplicationGeneral Application
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeFace
Nameplate Rpm1750 RPM
Nema DesignN
No. Of Poles4
No. Of Speeds1
Overall Length13 1/4"
Phase1
Power Factor90
Rpm Range1701-1800 RPM
Service Factor1.25
Shaft Dia.5/8"
Shaft Length1 7/8"
Start TypeDirect On Line
Synchronous Speed1800 RPM
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage115/230V AC
Warranty3 yrs.
Hz60 Hz
Ins. ClassClass F
Length Less Shaft11 5/16"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor DesignCapacitor Start
Motor Frame MaterialSteel
Motor Mounting TypeFace
Motor Service Factor1.25
Motor Thermal ProtectionNone
Nominal Efficiency81.8%
StandardsCSA, UR
Weight44 lbs.

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85013100
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - VL1307
    • Drip Cover: Drip Cover
    • Efficiency @ 100% Load: 81.80%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Not inverter
    • KVA Code: M
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 6 @ 18 AWG
    • No-Load Current: 0 A
    • Product Family: General Purpose
    • Pull-Up Torque: 4.73 LB-FT
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger
    • Starting Current: 64.4 A
    • Temp. Rise @ Rated Load: 20 deg C
    • Temp. Rise @ S.F. Load: 25 deg C

Product Variants

ProductModelNameplate RpmHpMounting TypeMotor TypeService FactorAmbient Temp.Insulation ClassOverall LengthPrice
BALDOR VEL11301 Single Phase Open, 1PH, .33 HP, OPEN, 1740 RPM, 56C | AJ6YLG VEL113011740 RPM1/3 hpFaceCapacitor Start1.35104°FClass B11 7/8"€622.02
BALDOR VEL11303 Single Phase Open, 1PH, .5 HP, OPEN, 3450 RPM, 56C | AJ6YLH VEL113033450 RPM1/2 hpC Face, FootlessCapacitor Start/Run1.2540°CClass B11 6/7"€608.98
BALDOR VEL11304 Single Phase Open Motor, 1725 RPM, 60 HZ, .5 HP, 56C | AJ6YLJ VEL113041725 RPM1/2 hpFaceCapacitor Start1.25104°FClass B12 3/4"€650.98
BALDOR VEL11305 Single Phase Open Motor, 1140 RPM, 60 HZ, .5 HP, 56C, ODTF | AJ6YLK VEL113051140 RPM1/2 hpFaceCapacitor Start1.25104°FClass B13 1/4"€1,073.94
BALDOR VEL11306 Single Phase Open, 1PH, .75 HP, OPEN, 3450 RPM, 56C | AJ6YLL VEL113063450 RPM3/4 hpC Face, FootlessCapacitor Start/Run1.2540°CClass B14 1/25"€675.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VEL11307 Single Phase Open Motor, 115/230V, 1800 RPM, 60 Hz, 0.75 hp, ODP, 56C Frame
€817.64 /unit