Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-13-6811 Auger Drill Bit, 1 1/16 Inch Drill Bit Size, 24 Inch Length, Pole | CT3JTX

MILWAUKEE 48-13-6811 Auger Drill Bit, 1 1/16 Inch Size, 24 Inch Length, Pole

Item: CT3JTX Model: 48-13-6811Cross Ref: 55EA31
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Auger StylePole Auger
Cutting DirectionRight Hand
Decimal Equivalent1
Depth21"
Drill Bit Size1.062"
Dual AugerNo
FinishPTFE
MaterialSteel
Overall Length24"
Primary Material ApplicationWood
Shank Hex Size1.062"
Shank TypeHex
System Of MeasurementImperial
Finish - MachiningPTFE
Material - MachiningSteel
Maximum Drilling Depth21"
Measurement SystemFractional Inch
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 1.0935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthMaterialFinishDrill Bit SizePrimary Material ApplicationDecimal EquivalentShank Hex SizeDual AugerPrice
MILWAUKEE 48-13-6711 Auger Drill Bit, 1 1/16 Inch Drill Bit Size, 18 Inch Length, Pole | CT3JTW 48-13-671118"Carbon SteelPTFE1.062"Wood1.06251.062"No€76.48
MILWAUKEE 48-13-6713 Auger Drill Bit, 1 1/4 Inch Drill Bit Size, 18 Inch Length, Pole | CT3JTY 48-13-671318"SteelPTFE1 1/4"Wood1.251 1/4"No€85.36
MILWAUKEE 48-13-6813 Auger Drill Bit, 1 1/4 Inch Drill Bit Size, 24 Inch Length, Pole | CT3JTZ 48-13-681324"Carbon SteelPTFE1 1/4"Wood1.251 1/4"No€121.55
MILWAUKEE 48-13-6812 Auger Drill Bit, 1 1/8 Inch Drill Bit Size, 24 Inch Length, Pole | CT3JUA 48-13-681224"SteelPTFE1 1/8"Wood1.1251 1/8"No€116.58
MILWAUKEE 48-13-6710 Auger Drill Bit, 1 Inch Drill Bit Size, 18 Inch Length, 1 Inch Shank Hex Size | CT3JUB 48-13-671018"SteelPTFE1"Wood11"No€64.94
MILWAUKEE 48-13-6810 Auger Drill Bit, 1 Inch Drill Bit Size, 24 Inch Length, 1 Inch Shank Hex Size | CT3JUC 48-13-681024"Carbon SteelPTFE1"Wood11"No€98.44
MILWAUKEE 48-13-6702 Auger Drill Bit, 1/2 Inch Drill Bit Size, 18 Inch Length, 1/2 Inch Shank Hex Size | CT3JUD 48-13-670218"Carbon SteelPTFE1/2"Wood0.51/2"No€42.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-13-6811 Auger Drill Bit, 1 1/16 Inch Size, 24 Inch Length, Pole
€119.42 /unit