Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-13-6711 Auger Drill Bit, 1 1/16 Inch Drill Bit Size, 18 Inch Length, Pole | CT3JTW

MILWAUKEE 48-13-6711 Auger Drill Bit, 1 1/16 Inch Size, 18 Inch Length, Pole

Item: CT3JTW Model: 48-13-6711Cross Ref: 55EA42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Auger StylePole Auger
Cutting DirectionRight Hand
Decimal Equivalent1.0625
Depth15"
Drill Bit Size1.062"
Dual AugerNo
FinishPTFE
MaterialCarbon Steel
Overall Length18"
Primary Material ApplicationWood
Shank Hex Size1.062"
Shank TypeHex
Sub-brandShockwave(Tm)
System Of MeasurementImperial
Finish - MachiningPTFE
Material - MachiningCarbon Steel
Maximum Drilling Depth15"
Measurement SystemFractional Inch
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.7605
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthMaterialFinishDrill Bit SizePrimary Material ApplicationDecimal EquivalentShank Hex SizeDual AugerPrice
MILWAUKEE 48-13-6811 Auger Drill Bit, 1 1/16 Inch Drill Bit Size, 24 Inch Length, Pole | CT3JTX 48-13-681124"SteelPTFE1.062"Wood11.062"No€106.35
MILWAUKEE 48-13-6713 Auger Drill Bit, 1 1/4 Inch Drill Bit Size, 18 Inch Length, Pole | CT3JTY 48-13-671318"SteelPTFE1 1/4"Wood1.251 1/4"No€85.36
MILWAUKEE 48-13-6813 Auger Drill Bit, 1 1/4 Inch Drill Bit Size, 24 Inch Length, Pole | CT3JTZ 48-13-681324"Carbon SteelPTFE1 1/4"Wood1.251 1/4"No€121.55
MILWAUKEE 48-13-6812 Auger Drill Bit, 1 1/8 Inch Drill Bit Size, 24 Inch Length, Pole | CT3JUA 48-13-681224"SteelPTFE1 1/8"Wood1.1251 1/8"No€116.58
MILWAUKEE 48-13-6710 Auger Drill Bit, 1 Inch Drill Bit Size, 18 Inch Length, 1 Inch Shank Hex Size | CT3JUB 48-13-671018"SteelPTFE1"Wood11"No€64.94
MILWAUKEE 48-13-6810 Auger Drill Bit, 1 Inch Drill Bit Size, 24 Inch Length, 1 Inch Shank Hex Size | CT3JUC 48-13-681024"Carbon SteelPTFE1"Wood11"No€98.44
MILWAUKEE 48-13-6702 Auger Drill Bit, 1/2 Inch Drill Bit Size, 18 Inch Length, 1/2 Inch Shank Hex Size | CT3JUD 48-13-670218"Carbon SteelPTFE1/2"Wood0.51/2"No€42.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-13-6711 Auger Drill Bit, 1 1/16 Inch Size, 18 Inch Length, Pole
€85.22 /unit