Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-13-6800 Auger Drill Bit, 3/8 Inch Drill Bit Size, 24 Inch Length, 3/8 Inch Shank Hex Size | CT3JUY

MILWAUKEE 48-13-6800 Auger Drill Bit, 3/8 Inch Drill Bit Size, 24 Inch Length, 3/8 Inch Shank Hex Size

Item: CT3JUY Model: 48-13-6800Cross Ref: 55EA39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Auger StylePole Auger
Cutting DirectionRight Hand
Decimal Equivalent0.5625
Depth21"
Drill Bit Size3/8"
Dual AugerNo
FinishPTFE
MaterialSteel
Overall Length24"
Primary Material ApplicationWood
Shank Hex Size3/8"
Shank TypeHex
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.2542
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthMaterialFinishDrill Bit SizePrimary Material ApplicationDecimal EquivalentShank Hex SizeDual AugerPrice
MILWAUKEE 48-13-6711 Auger Drill Bit, 1 1/16 Inch Drill Bit Size, 18 Inch Length, Pole | CT3JTW 48-13-671118"Carbon SteelPTFE1.062"Wood1.06251.062"No€76.48
MILWAUKEE 48-13-6811 Auger Drill Bit, 1 1/16 Inch Drill Bit Size, 24 Inch Length, Pole | CT3JTX 48-13-681124"SteelPTFE1.062"Wood11.062"No€106.35
MILWAUKEE 48-13-6713 Auger Drill Bit, 1 1/4 Inch Drill Bit Size, 18 Inch Length, Pole | CT3JTY 48-13-671318"SteelPTFE1 1/4"Wood1.251 1/4"No€85.36
MILWAUKEE 48-13-6813 Auger Drill Bit, 1 1/4 Inch Drill Bit Size, 24 Inch Length, Pole | CT3JTZ 48-13-681324"Carbon SteelPTFE1 1/4"Wood1.251 1/4"No€121.55
MILWAUKEE 48-13-6812 Auger Drill Bit, 1 1/8 Inch Drill Bit Size, 24 Inch Length, Pole | CT3JUA 48-13-681224"SteelPTFE1 1/8"Wood1.1251 1/8"No€116.58
MILWAUKEE 48-13-6710 Auger Drill Bit, 1 Inch Drill Bit Size, 18 Inch Length, 1 Inch Shank Hex Size | CT3JUB 48-13-671018"SteelPTFE1"Wood11"No€64.94
MILWAUKEE 48-13-6810 Auger Drill Bit, 1 Inch Drill Bit Size, 24 Inch Length, 1 Inch Shank Hex Size | CT3JUC 48-13-681024"Carbon SteelPTFE1"Wood11"No€98.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-13-6800 Auger Drill Bit, 3/8 Inch Drill Bit Size, 24 Inch Length, 3/8 Inch Shank Hex Size
€66.03 /unit