HUBBELL WIRING DEVICE-KELLEMS 5352RTR Straight Receptacle, Duplex, 20A 125V, Red | CE6QQV

HUBBELL WIRING DEVICE-KELLEMS 5352RTR Straight Receptacle, Duplex, 20A 125V, Red

Item: CE6QQV Model: 5352RTR
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
ColorRed
ConnectivityBack And Side Wired
MaterialComposite, Thermoplastic
Nema RatingNEMA 5-20R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V
Wattage1875 W
Wire Size12 AWG to 10 AWG

Shipping Info:

Ship height (cm)3.05
Ship length (cm)10.8
Ship width (cm)3.99
Country of OriginUS

Product Details:

    • 2-Pole 3-Wire Grounding

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 5352RTR Straight Receptacle, Duplex, 20A 125V, Red