Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-10-5601 Plunge Base, 5-3/4 Inch Length, 8-1/4 Inch H | CE9TEL 55MN15

MILWAUKEE 48-10-5601 Plunge Base, 5-3/4 Inch Length, 8-1/4 Inch H

Item: CE9TEL Model: 48-10-5601Cross Ref: 55MN15
Limited Availability
€230.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlunge Base
Diameter5 3/4"
Height8 1/4"
Length5 3/4"
MaterialAluminum
Size5 3/4"
Width11 1/4"
Base Depth5 3/4"
Base Diameter5 3/4"
Base TypePlunge
Base Width11 1/4"
Compatible Mfr. Model No.M18 FUEL Compact Router
Handle TypeDual Grip
IncludesDust Shroud
No. Of Pieces2
Plunge Depth Capacity2"
Product TypeRouter Base

Shipping Info:

Ship weight (kg) 2.07
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-10-5601 Plunge Base, 5-3/4 Inch Length, 8-1/4 Inch H
€230.55 /unit