Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-07-0201 Arbor Quick Change Self Feed Bit | AC8GQH 3A687

MILWAUKEE 48-07-0201 Arbor Quick Change Self Feed Bit

Item: AC8GQH Model: 48-07-0201Cross Ref: 3A687
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplaceable Arbor, Quick Change Self Feed Bit
MaterialMetal
Overall Length3 3/4"
Shank Size3"
For Tool TypeRotary Drills
Overall Height1"
Overall Width1"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.78
Ship length (cm)9.65
Ship width (cm)2.29
HS code8462918090
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-07-0201 Arbor Quick Change Self Feed Bit
€47.33 /unit