Item | Tool |
Aluminum Blind Rivet Dia. | 3/16", 7/32", 1/4", 9/32" |
Battery Capacity | 5 Ah |
Brushless Motor | Yes |
Charger Included | No |
Cordless Tool Kit Contents | (1) Bare Tool |
Features | Compatible With Huck Lockbolt Tip Models 99-7932/99-7932Cc/99-2555/99-3417/99-3201/99-3204 And 99-3464, Installs Huck Bobtail And Magna Grip And C6L Lockbolt Fasteners, Installs Huck Hucktainer Fasteners With Purchase Of Hucktainer Fastener Adapter 49-16-2661Ht, Premium Rubber Overmolds Withstand Corrosive Materials And Provides Increased Comfort When In Use, Up To 35% Faster Than Cordless Competitors |
Includes | One Key |
Length | 12.1" |
Material | Aluminum |
Overall Height | 8.77" |
Overall Width | 2 1/2" |
Power Source | Cordless |
Pulling Force | 4500 lbs. |
Rivet Type | Blind Rivet |
Stainless Steel Blind Rivet Dia. | 3/16", 7/32", 1/4", 9/32" |
Steel Blind Rivet Dia. | 3/16", 7/32", 1/4", 9/32" |
Stroke Length | 1.18" |
Voltage | 18V DC |
Battery Series | M18 |
Blind Rivet Dia. - Aluminum | 3/16", 7/32", 1/4", 9/32" |
Blind Rivet Dia. - Stainless Steel | 3/16", 7/32", 1/4", 9/32" |
Blind Rivet Dia. - Steel | 3/16", 7/32", 1/4", 9/32" |
Housing Material | Aluminum |
Overall Length | 12.1" |
Standards | CULUS |
Tool Weight | 4.68 lbs. |