Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 2432-22 48-11-2420 Expansion Tool Kit 12.0V | AJ2KBW 7DX66

MILWAUKEE 2432-22 48-11-2420 Expansion Tool Kit 12.0V

Item: AJ2KBW Model: 2432-22 48-11-2420Cross Ref: 7DX66
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€842.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Tool Kit
Voltage12V
Battery Capacity1.5 Ah, 2 Ah
Battery PlatformM12
Cordless Tool Kit Contents(1) Bare Tool, (1) Charger, (3) Batteries
Expansion Head Sizes Included1/2", 3/4", 1"
Includes(2) M12 1.5 Ah REDLITHIUM Compact Batteries, (3) Expansion Heads: 1/2", 3/4", 1", Carrying Case, Extra M12 2.0 Ah REDLITHIUM Compact Battery, M12 Battery Charger, M12 ProPEX Expansion Tool
Includes BatteriesYes
Includes ChargerYes
Number Of Batteries Included3
Power SourceCordless

Shipping Info:

Ship weight (kg) 5.1525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 2432-22 48-11-2420 Expansion Tool Kit 12.0V
€842.85 /unit