Item | Clamp Meter |
Ac Response | TRMS |
Audible Continuity | Yes |
Auto Power Off | Yes |
Battery Type | AA |
Calibration Frequency | 50-60 Hz |
Capacitance | 40 nF |
Counts | 4000 |
Data Hold | Yes |
Data Storage | Yes |
Display | Reverse Black LCD |
Jaw Capacity | 5/8" |
Jaw Style | Clamp On |
Max. Ac Voltage | 1000V AC |
Max. Amps | 200A |
Max. Dc Voltage | 1000V |
Max. Resistance | 40 ohms |
Operating Temp. | +14°F to +122°F |
Ac Current Measurement Resolution | 0.1A |
Ac Response Calculation | TRMS |
Ac Voltage Measurement Resolution | 0.1V |
Auto Ranging | Yes |
Basic Ac Current Accuracy | +/-3% |
Basic Ac Voltage Accuracy | +/-1.5% |
Basic Dc Voltage Accuracy | +/-1.5% |
Batteries Included | Yes |
Battery Access | Yes |
Battery Chemistry | Alkaline |
Battery Size | AA |
Bluetooth Compatible | No |
Calibration Certificate Included | No |
Capacitance Measurement Accuracy | ±1.90% |
Capacitance Measurement Resolution | 0.1 µF |
Current Leakage Testing | No |
Data Logging | Yes |
Dc Voltage Measurement Resolution | 1V |
Display Type | LCD |
Dustproof | Yes |
Frequency Measurement Accuracy | +/-2% |
Includes | Test Leads |
Instrument Counts | 4000 |
Intrinsically Safe | No |
Ip Rating | IP54 |
Jaw Opening | 0.63" |
Manufacturers Warranty Length | 5 yrs. |
Max. Ac Current | 200A |
Maximum Capacitance Measurement | 1000 µF |
Maximum Operating Temperature | 752°F |
Minimum Operating Temperature | -40°F |
Non-contact Voltage Detector | Yes |
Overall Height | 8" |
Parameters Measured | AC Voltage, DC Voltage, AC Current, Capacitance, Resistance |
Removable Screen | No |
Resistance Measurement Accuracy | +/-1.00% |
Resistance Measurement Resolution | 0.01 µ ohms |
Safety Rating | Cat III 1000V, Cat IV 600V |
Thermal Imaging | No |
Waterproof | Yes |