Item | Clamp Meter |
Ac Response | TRMS |
Audible Continuity | Yes |
Auto Power Off | Yes |
Battery Type | AA |
Calibration Certificate | NIST |
Calibration Frequency | 51-60 Hz |
Capacitance | 40 nF |
Counts | 6001 |
Data Hold | Yes |
Data Storage | Yes |
Display | Reverse Black LCD |
Frequency Counter | 1 Hz to 10 kHz |
Jaw Capacity | 1.437" |
Jaw Style | Clamp On |
Max. Ac Voltage | 600V AC |
Max. Amps | 600A |
Max. Dc Amps | 600A |
Max. Dc Voltage | 600V |
Max. Resistance | 6 ohms |
Memory | Max, Min |
Operating Temp. | +14°F to +122°F |
Ac Current Measurement Resolution | 0.1A |
Ac Response Calculation | TRMS |
Ac Voltage Measurement Resolution | 0.1V |
Auto Ranging | Yes |
Basic Ac Current Accuracy | +/-2% |
Basic Ac Voltage Accuracy | +/-1.5% |
Basic Dc Current Accuracy | +/-1.5% |
Basic Dc Voltage Accuracy | +/-1.0% |
Batteries Included | Yes |
Battery Access | Yes |
Battery Chemistry | Alkaline |
Battery Size | AA |
Bluetooth Compatible | No |
Calibration Certificate Included | Yes - NIST With Data |
Capacitance Measurement Accuracy | ±2.5% |
Capacitance Measurement Resolution | 40 nF |
Current Leakage Testing | No |
Data Logging | Yes |
Dc Current Measurement Resolution | 0.1 uA |
Dc Voltage Measurement Resolution | 0.1V |
Display Type | High Contrast White on Black LCD |
Dustproof | Yes |
Frequency Measurement Accuracy | +/-0.5% |
Includes | Battery |
Instrument Counts | 6000 |
Intrinsically Safe | No |
Jaw Opening | 1.3" |
Manufacturers Warranty Length | 5 yrs. |
Max. Ac Current | 600A |
Max. Dc Current | 600A |
Maximum Capacitance Measurement | 40 mF |
Non-contact Voltage Detector | Yes |
Overall Height | 9 1/2" |
Parameters Measured | AC Voltage, DC Voltage, AC Current, DC Current, Capacitance, Frequency, Resistance |
Removable Screen | No |
Resistance Measurement Accuracy | +/-1.00% |
Resistance Measurement Resolution | 0.001 K ohms |
Safety Rating | Cat III 600V |
Thermal Imaging | No |
Waterproof | Yes |