Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22-KC10 | BH4RTF

EATON M22-KC10 Contact Block, 22 mm Size, Operator, 1NO, 6A, 240 VAC, Momentary

Item: BH4RTF Model: M22-KC10Cross Ref: 30XE85
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Block
Actuator TypeBase, Screw
ColorBlack
Contact ConfigurationNo
Height0.1"
Ip RatingIP66
Length1.46"
Nema Enclosure RatingNEMA 13, NEMA 4X
NotesAll NC Contact Blocks Are Positively Driven Contact
Special FeaturesNC Contact Blocks Are Positively Driven
TypeContact Block
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1.18"
Ac Contact Rating2A @ 500V, 4A @ 400V, 6A @ 115V, 6A @ 230V
Compatible OperatorPush Button
Manufacturer Warranty Length1 yr.
Mounting LocationFront
Panel Mounting Hole Diameter22 mm
StandardsBUREAU VERITAS, CCC, CE, CSA, GOST-R, LLOYD'S REGISTER
Switch ActionMomentary

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.25
Ship length (cm)3.71
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelHeightTypeNema Contact Rating DesignationColorApplicationPrice
EATON M22-CK01 | BH4RBW M22-CK01--A600-Operator€23.94
EATON M22-CK11 | BH4RBZ M22-CK111.54"Contact Block---€49.05
EATON M22-CK10 | BH4RCE M22-CK10--A600-Operator€24.18
EATON M22-K01 | BH4RRM M22-K01--A600-Operator€19.41
EATON M22-K10 | BH4RRX M22-K10-----€19.61
EATON M22-KC01 | BH4RTA M22-KC011.03"M22-Black-€16.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-KC10 Contact Block, 22 mm Size, Operator, 1NO, 6A, 240 VAC, Momentary
€17.97 /unit