Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 0970-20 Wet/Dry Vacuum, 2.5 gal Tank Size, Plastic, 1 1/4 Inch Size Vacuum Hose Dia | CT3QBD

MILWAUKEE 0970-20 Wet/Dry Vacuum, 2.5 gal Tank Size, Plastic, 1 1/4 Inch Size Vacuum Hose Dia

Item: CT3QBD Model: 0970-20Cross Ref: 60RE82
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€370.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWet/Dry Vacuum
Air Watts88 W
ApplicationSilica Dust Producing
Average Brush LifeNot Rated
FeaturesBrushless Motor, Built-In Blower Port, High And Low Switch
Filter Efficiency99.97% At 0.3 µm
Height12 3/4"
Includes(1) 6 Ft Flexible Hose, (1) Crevice Tool, (1) Hepa Filter (49-90-1900), (1) M18 Fuel(Tm) Packout(Tm) 2.5 Gal Wet/Dry Vacuum (0970-20), (1) Utility Nozzle, (1) Vacuum Power Tool Adapter (49-90-2018)
Length17"
Motor Efficiency TypeBrushless
Number Of Motor Stages1
Plug TypeCordless
Sound Level87 dBA
Static Pressure47"
Tank Dry Capacity2.5 gal.
Tank MaterialPlastic
Tank Size2.5 gal.
Tank Wet Capacity2.5 gal.
Vacuum Air Flow50 CFM
Vacuum Collection TypeBagless
Vacuum Filtration TypeHEPA
Vacuum Hose Dia.1 1/4"
Vacuum Hose Length6 ft.
Vacuum Pickup TypeWet/Dry
Vacuum Power SourceCordless
Voltage18V
Width10 1/2"
StandardsUL LISTED
Weight11.3 lbs.

Shipping Info:

Ship weight (kg) 5.94
Ship height (cm)32.39
Ship length (cm)43.18
Ship width (cm)26.67
Country of OriginUS

Product Variants

ProductModelVacuum Pickup TypeVacuum Filtration TypeTank SizeTank MaterialVacuum Hose Dia.Vacuum Air FlowVoltageStatic PressurePrice
MILWAUKEE 0960-20, 49-90-1900 Vacuum and Filter, 1.6 gal Tank Size, Plastic, 1 1/4 Inch Size Vacuum Hose Dia | CT3KBE 0960-20, 49-90-1900Wet/DryHEPA1.6 gal.Plastic1 1/4"45 CFM12V DC42"€229.29
MILWAUKEE 0882-20 Portable Shop Vacuum, 0.3 Gal Tank Size, Reinforced Nylon, 1 1/4 Inch Vacuum Hose Dia | CT3NBR 0882-20DryHEPA0.3 gal.Reinforced Nylon1 1/4"40 CFM18V38"€203.72
MILWAUKEE 0880-20 Portable Shop Vacuum, 2 Gal Tank Size, Reinforced Nylon, 1 1/4 Inch Vacuum Hose Dia | CT3NBT 0880-20Wet/DryHEPA2 gal.Reinforced Nylon1 1/4"45 CFM18V32"€212.04
MILWAUKEE 0880-20, 48-11-1835 Portable Shop Vacuum, 2 Gal Tank Size, Reinforced Nylon, 1 1/4 Inch Vacuum Hose Dia, Hepa | CT3NBU 0880-20, 48-11-1835Wet/DryHEPA2 gal.Reinforced Nylon1 1/4"45 CFM18V32"€373.98
MILWAUKEE 0930-22HD Wet/Dry Vacuum Kit, 12 gal Tank Size, Plastic, 2 1/2 Inch Size Vacuum Hose Dia | CT3PYW 0930-22HDWet/DryStandard12 gal.Plastic2 1/2"109 CFM36V-€1,340.52
MILWAUKEE 0910-20 Wet/Dry Vacuum Kit, 6 gal Tank Size, Plastic, 2 Inch Size Vacuum Hose Dia | CT3PYX 0910-20Wet/DryStandard6 gal.Plastic2"87 CFM18V60"€380.47
MILWAUKEE 0940-20, 48-11-1850 Compact Vacuum, 0.25 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia | CT3PYZ 0940-20, 48-11-1850--------€596.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 0970-20 Wet/Dry Vacuum, 2.5 gal Tank Size, Plastic, 1 1/4 Inch Size Vacuum Hose Dia
€370.94 /unit