Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 0880-20 Portable Shop Vacuum, 2 Gal Tank Size, Reinforced Nylon, 1 1/4 Inch Vacuum Hose Dia | CT3NBT

MILWAUKEE 0880-20 Portable Shop Vacuum, 2 Gal Tank Size, Reinforced Nylon, 1 1/4 Inch Vacuum Hose Dia

Item: CT3NBT Model: 0880-20Cross Ref: 2CDC6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€243.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShop Vacuum
FeaturesBuild In Blower Port, On Board Storage For Hose And Accessories, Tool Box Type Storage
Height11 1/2"
Includes6 Ft Flexible Hose, Crevice Tool, Utility Nozzle, HEPA Filter
Number Of Motor Stages1
Sound Level85 dBA
Static Pressure32"
Tank Dry Capacity2 gal.
Tank MaterialReinforced Nylon
Tank Size2 gal.
Tank Wet Capacity2 gal.
Vacuum Air Flow45 CFM
Vacuum Collection TypeBagless
Vacuum Filtration TypeHEPA
Vacuum Hose Dia.1 1/4"
Vacuum Hose Length6 ft.
Vacuum Pickup TypeWet/Dry
Vacuum Power SourceCordless
Voltage18V
Width19"
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 6.03
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVacuum Pickup TypeVacuum Filtration TypeTank SizeTank MaterialVacuum Hose Dia.Vacuum Air FlowVoltageStatic PressurePrice
MILWAUKEE 0960-20, 49-90-1900 Vacuum and Filter, 1.6 gal Tank Size, Plastic, 1 1/4 Inch Size Vacuum Hose Dia | CT3KBE 0960-20, 49-90-1900Wet/DryHEPA1.6 gal.Plastic1 1/4"45 CFM12V DC42"€229.29
MILWAUKEE 0882-20 Portable Shop Vacuum, 0.3 Gal Tank Size, Reinforced Nylon, 1 1/4 Inch Vacuum Hose Dia | CT3NBR 0882-20DryHEPA0.3 gal.Reinforced Nylon1 1/4"40 CFM18V38"€203.72
MILWAUKEE 0880-20, 48-11-1835 Portable Shop Vacuum, 2 Gal Tank Size, Reinforced Nylon, 1 1/4 Inch Vacuum Hose Dia, Hepa | CT3NBU 0880-20, 48-11-1835Wet/DryHEPA2 gal.Reinforced Nylon1 1/4"45 CFM18V32"€373.98
MILWAUKEE 0930-22HD Wet/Dry Vacuum Kit, 12 gal Tank Size, Plastic, 2 1/2 Inch Size Vacuum Hose Dia | CT3PYW 0930-22HDWet/DryStandard12 gal.Plastic2 1/2"109 CFM36V-€1,340.52
MILWAUKEE 0910-20 Wet/Dry Vacuum Kit, 6 gal Tank Size, Plastic, 2 Inch Size Vacuum Hose Dia | CT3PYX 0910-20Wet/DryStandard6 gal.Plastic2"87 CFM18V60"€380.47
MILWAUKEE 0940-20, 48-11-1850 Compact Vacuum, 0.25 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia | CT3PYZ 0940-20, 48-11-1850--------€596.29
MILWAUKEE 0920-20 Wet/Dry Vacuum Kit, 9 gal Tank Size, Plastic, 2 Inch Size Vacuum Hose Dia | CT3PZB 0920-20Wet/DryStandard9 gal.Plastic2"109 CFM36V-€457.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 0880-20 Portable Shop Vacuum, 2 Gal Tank Size, Reinforced Nylon, 1 1/4 Inch Vacuum Hose Dia
€243.05 /unit