MILWAUKEE 0910-20 Wet/Dry Vacuum Kit, 6 gal Tank Size, Plastic, 2 Inch Size Vacuum Hose Dia | CT3PYX

MILWAUKEE 0910-20 Wet/Dry Vacuum Kit, 6 gal Tank Size, Plastic, 2 Inch Size Vacuum Hose Dia

Item: CT3PYX Model: 0910-20Cross Ref: 793L61
In Stock

Get it by Tuesday, Jun 10

€403.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Kit
ApplicationConcrete Dust, Drywall Dust, Wood/Metal Shavings
FeaturesBrushless Motor, Durable Wheels And Hoses, Large High Efficiency Filter, Max Power Mode
Height24 1/4"
Includes(1) 1-7/8 In Crevice Tool, (1) 1-7/8 In Utility Nozzle, (2) 1-7/8 In Extension Wands, (1) 1-7/8 In X 9 Ft Flexible Hose, (1) 6 Gal Wet/Dry Vacuum Tank, (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) M18 Fuel Wet/Dry Vacuum Motor Head, (1) Wet/Dry Vacuum Cart
Length31"
Motor Efficiency TypeBrushless
Number Of Motor Stages1
Peak Hp3 1/2 hp
Plug TypeCordless
Static Pressure60"
Tank Dry Capacity6 gal.
Tank MaterialPlastic
Tank Size6 gal.
Tank Wet Capacity6 gal.
Vacuum Air Flow87 CFM
Vacuum Collection TypeBagless
Vacuum Filtration TypeStandard
Vacuum Hose Dia.2"
Vacuum Hose Length9 ft.
Vacuum Pickup TypeWet/Dry
Vacuum Power SourceCordless
Voltage18V
Width19"
Weight26 lbs.

Shipping Info:

Ship weight (kg) 16.4475
Ship height (cm)61.6
Ship length (cm)78.74
Ship width (cm)48.26
Country of OriginUS

Product Variants

ProductModelVacuum Pickup TypeVacuum Filtration TypeTank SizeTank MaterialVacuum Hose Dia.Vacuum Air FlowVoltageStatic PressurePrice
MILWAUKEE 0960-20, 49-90-1900 Vacuum and Filter, 1.6 gal Tank Size, Plastic, 1 1/4 Inch Size Vacuum Hose Dia | CT3KBE 0960-20, 49-90-1900Wet/DryHEPA1.6 gal.Plastic1 1/4"45 CFM12V DC42"€229.29
MILWAUKEE 0882-20 Portable Shop Vacuum, 0.3 Gal Tank Size, Reinforced Nylon, 1 1/4 Inch Vacuum Hose Dia | CT3NBR 0882-20DryHEPA0.3 gal.Reinforced Nylon1 1/4"40 CFM18V38"€203.72
MILWAUKEE 0880-20 Portable Shop Vacuum, 2 Gal Tank Size, Reinforced Nylon, 1 1/4 Inch Vacuum Hose Dia | CT3NBT 0880-20Wet/DryHEPA2 gal.Reinforced Nylon1 1/4"45 CFM18V32"€212.04
MILWAUKEE 0880-20, 48-11-1835 Portable Shop Vacuum, 2 Gal Tank Size, Reinforced Nylon, 1 1/4 Inch Vacuum Hose Dia, Hepa | CT3NBU 0880-20, 48-11-1835Wet/DryHEPA2 gal.Reinforced Nylon1 1/4"45 CFM18V32"€373.98
MILWAUKEE 0930-22HD Wet/Dry Vacuum Kit, 12 gal Tank Size, Plastic, 2 1/2 Inch Size Vacuum Hose Dia | CT3PYW 0930-22HDWet/DryStandard12 gal.Plastic2 1/2"109 CFM36V-€1,340.52
MILWAUKEE 0940-20, 48-11-1850 Compact Vacuum, 0.25 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia | CT3PYZ 0940-20, 48-11-1850--------€596.29
MILWAUKEE 0920-20 Wet/Dry Vacuum Kit, 9 gal Tank Size, Plastic, 2 Inch Size Vacuum Hose Dia | CT3PZB 0920-20Wet/DryStandard9 gal.Plastic2"109 CFM36V-€457.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 0910-20 Wet/Dry Vacuum Kit, 6 gal Tank Size, Plastic, 2 Inch Size Vacuum Hose Dia
€403.93 /unit