Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261038911 Sanding Belt, 3/4 Inch W X 20 1/2 Inch L, Zirconia Alumina, 100 Grit | CT4ETE

NORTON ABRASIVES 66261038911 Sanding Belt, 3/4 Inch Width X 20 1/2 Inch Length, Zirconia Alumina, 100 Grit

Item: CT4ETE Model: 66261038911Cross Ref: 804J69
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialZirconia Alumina
Abrasive TypeCoated
Backing MaterialPolyester
Backing WeightX
Bond TypeResin
Coating CoverageClosed
ColorBlue
Flexibility TypeSingle
GradeMedium
Grit100
Length20 1/2"
Mfr. SeriesBluefire R823P Series
Resistance PropertiesFray
Width3/4"

Shipping Info:

Ship weight (kg) 0.0086
Ship height (cm)1.91
Ship length (cm)52.07
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelGritAbrasive MaterialBacking WeightFlexibility TypeColorAbrasive TypeBacking MaterialResistance PropertiesPrice
NORTON ABRASIVES 78072772209 Sanding Belt, 1 Inch W X 24 Inch L, Ceramic, 80 Grit, Y Wt Polyester Backing, Sg R981 | CT4EPM 7807277220980CeramicYRegular-CoatedPolyesterFray€6.48
NORTON ABRASIVES 66261193676 Sanding Belt, 1 Inch W X 30 Inch L, Ceramic, 120 Grit, Y Wt Polyester Backing, Blaze R980P | CT4EPN 66261193676120CeramicYRegularBlazeCoatedPolyesterFray€8.21
NORTON ABRASIVES 78072781197 Sanding Belt, 1 Inch W X 30 Inch L, Ceramic, 120 Grit, Y Wt Polyester Backing, Sg R981 | CT4EPP 78072781197120CeramicYRegular-CoatedPolyesterFray€7.04
NORTON ABRASIVES 78072766992 Sanding Belt, 1 Inch W X 30 Inch L, Zirconia Alumina, 120 Grit, X Wt Polyester Backing | CT4EPU 78072766992120Zirconia AluminaXRegularBlueCoatedPolyesterFray€4.64
NORTON ABRASIVES 66261042203 Sanding Belt, 1/2 Inch W X 24 Inch L, Ceramic, 100 Grit, Y Wt Polyester Backing | CT4EQB 66261042203100CeramicYRegularBlazeCoatedPolyesterFray€4.43
NORTON ABRASIVES 78072745021 Sanding Belt, 1/2 Inch W X 24 Inch L, Ceramic, 100 Grit, Y Wt Polyester Backing, Sg R981 | CT4EQC 78072745021100CeramicYRegular-CoatedPolyesterFray€4.29
NORTON ABRASIVES 66261085071 Sanding Belt, 1/4 Inch W X 18 Inch L, Ceramic, 120 Grit, Y Wt Polyester Backing | CT4EQE 66261085071120CeramicYRegularBlazeCoatedPolyesterFray€4.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261038911 Sanding Belt, 3/4 Inch Width X 20 1/2 Inch Length, Zirconia Alumina, 100 Grit
€2.67 /unit