Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE UPBA-481B - 112 Ball Valve Brass 2-piece 1-1/2 Inch 200 Psi | AG2AVP 31CD14

MILWAUKEE VALVE UPBA-481B - 112 Ball Valve Brass 2-piece 1-1/2 Inch 200 Psi

Item: AG2AVP Model: UPBA-481B - 112Cross Ref: 31CD14
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€407.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball MaterialCP Brass
Ball Port StyleFull Port
Ball Valve Basic Body MaterialBrass
Ball Valve Product GroupManual
Body MaterialBrass
Body StyleInline
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection TypePress x Press
Connection Type - Side 2Press
For MediaWater
Handle ColorWhite
Handle Height4.87"
Handle Length5 3/25"
Handle MaterialSteel
Handle TypeLever
Included MountingNot Applicable
Max. Pressure200 psi
Max. Pressure For Combustible GasNot Rated
Maximum Pressure - SteamNot Applicable
Number Of Pieces2
Pipe Schedule CompatibilityNot Applicable
Pipe Size1 1/2"
PortFull
Seal MaterialPTFE
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Resistant
Temp. Range0°F to +250°F
Tube Size1 1/2"
Valve Body StyleStraight
Vented Ball ValveNot Applicable
3-a ComplianceNot Rated
Cleaned And BaggedValve Cleaned and Bagged
Coefficient Of Volume (cv)161
Connection Gender - Side 2Female
Connection Size1 1/2" x 1 1/2"
Connection Size - Side 11 1/2"
Connection Size - Side 21 1/2"
Connection Type - Side 1Press
HandleLever
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)200 psi
Media Temp. Range0°F to 250°F
Nominal Valve Size1 1/2"
Nsf Certifications For Food And Drinking WaterNSF 61
Overall Length6.31"
StandardsIAPMO, NSF/ANSI 372
Vacuum Service Rating-29.92 in. hg
Valve ConstructionTwo-Piece
Valve SeriesUPBA481B

Shipping Info:

Ship weight (kg) 1.3635
Ship height (cm)20.96
Ship length (cm)15.88
Ship width (cm)6.99
HS code8481801085
Country of OriginCN

Product Variants

ProductModelPipe SizeTube SizeBody MaterialConnection TypeMax. PressureBall MaterialSeat MaterialSeal MaterialPrice
MILWAUKEE VALVE UPBA-480B - 12 Ball Valve Brass 2-piece 1/2 Inch 200 Psi | AG2AUV 31CC93 UPBA-480B - 121/2"1/2"BrassPress x Press200 psiCP BrassPTFEPTFE€31.98
MILWAUKEE VALVE UPBA-480B - 34 Ball Valve Brass 2-piece 3/4 Inch 200 Psi | AG2AUW 31CC94 UPBA-480B - 343/4"3/4"BrassPress x Press200 psiCP BrassPTFEPTFE€70.38
MILWAUKEE VALVE UPBA-480B - 100 Ball Valve Brass 2-piece 1 Inch 200 Psi | AG2AUX 31CC95 UPBA-480B - 1001"1"BrassPress x Press200 psiCP BrassPTFEPTFE€101.01
MILWAUKEE VALVE UPBA-480B - 114 Ball Valve Brass 2-piece 1-1/4 Inch 200 Psi | AG2AUY 31CC96 UPBA-480B - 1141 1/4"1 1/4"BrassPress x Press200 psiCP BrassPTFEPTFE€205.98
MILWAUKEE VALVE UPBA-480B - 112 Ball Valve Brass 2-piece 1-1/2 Inch 200 Psi | AG2AUZ 31CC97 UPBA-480B - 1121 1/2"1 1/2"BrassPress x Press200 psiCP BrassPTFEPTFE€297.06
MILWAUKEE VALVE UPBA-480B - 200 Ball Valve Brass 2-piece 2 Inch 200 Psi | AG2AVA 31CC98 UPBA-480B - 2002"2"BrassPress x Press200 psiCP BrassPTFEPTFE€227.84
MILWAUKEE VALVE UPBA-481B - 12 Ball Valve Brass 2-piece 1/2 Inch 200 Psi | AG2AVK 31CD10 UPBA-481B - 121/2"1/2"BrassPress x Press200 psiCP BrassPTFEPTFE€70.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE UPBA-481B - 112 Ball Valve Brass 2-piece 1-1/2 Inch 200 Psi
€407.06 /unit