Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE UPBA-480B - 114 Ball Valve Brass 2-piece 1-1/4 Inch 200 Psi | AG2AUY 31CC96

MILWAUKEE VALVE UPBA-480B - 114 Ball Valve Brass 2-piece 1-1/4 Inch 200 Psi

Item: AG2AUY Model: UPBA-480B - 114Cross Ref: 31CC96
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€254.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball MaterialCP Brass
Ball Port StyleFull Port
Ball Valve Basic Body MaterialBrass
Ball Valve Product GroupManual
Body MaterialBrass
Body StyleInline
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection TypePress x Press
Connection Type - Side 2Press
For MediaWater
Handle - LockingLocking
Handle ColorWhite
Handle Height2.46"
Handle Length5 3/25"
Handle MaterialSteel
Handle TypeLever
Included MountingNot Applicable
Max. Pressure200 psi
Max. Pressure For Combustible GasNot Rated
Maximum Pressure - SteamNot Applicable
Number Of Pieces2
Pipe Schedule CompatibilityNot Applicable
Pipe Size1 1/4"
PortFull
Seal MaterialPTFE
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Resistant
Temp. Range0°F to +250°F
Tube Size1 1/4"
Valve Body StyleStraight
Vented Ball ValveNot Applicable

Shipping Info:

Ship weight (kg) 0.837
Ship height (cm)19.69
Ship length (cm)9.53
Ship width (cm)5.72
HS code8481801085
Country of OriginCN

Product Variants

ProductModelPipe SizeTube SizeBody MaterialConnection TypeMax. PressureBall MaterialSeat MaterialSeal MaterialPrice
MILWAUKEE VALVE UPBA-480B - 12 Ball Valve Brass 2-piece 1/2 Inch 200 Psi | AG2AUV 31CC93 UPBA-480B - 121/2"1/2"BrassPress x Press200 psiCP BrassPTFEPTFE€31.98
MILWAUKEE VALVE UPBA-480B - 34 Ball Valve Brass 2-piece 3/4 Inch 200 Psi | AG2AUW 31CC94 UPBA-480B - 343/4"3/4"BrassPress x Press200 psiCP BrassPTFEPTFE€70.38
MILWAUKEE VALVE UPBA-480B - 100 Ball Valve Brass 2-piece 1 Inch 200 Psi | AG2AUX 31CC95 UPBA-480B - 1001"1"BrassPress x Press200 psiCP BrassPTFEPTFE€101.01
MILWAUKEE VALVE UPBA-480B - 112 Ball Valve Brass 2-piece 1-1/2 Inch 200 Psi | AG2AUZ 31CC97 UPBA-480B - 1121 1/2"1 1/2"BrassPress x Press200 psiCP BrassPTFEPTFE€297.06
MILWAUKEE VALVE UPBA-480B - 200 Ball Valve Brass 2-piece 2 Inch 200 Psi | AG2AVA 31CC98 UPBA-480B - 2002"2"BrassPress x Press200 psiCP BrassPTFEPTFE€227.84
MILWAUKEE VALVE UPBA-481B - 12 Ball Valve Brass 2-piece 1/2 Inch 200 Psi | AG2AVK 31CD10 UPBA-481B - 121/2"1/2"BrassPress x Press200 psiCP BrassPTFEPTFE€70.11
MILWAUKEE VALVE UPBA-481B - 34 Ball Valve Brass 2-piece 3/4 Inch 200 Psi | AG2AVL 31CD11 UPBA-481B - 343/4"3/4"BrassPress x Press200 psiCP BrassPTFEPTFE€105.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE UPBA-480B - 114 Ball Valve Brass 2-piece 1-1/4 Inch 200 Psi
€254.09 /unit