Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE UP668 3/8 Gate Valve 3/8 Inch Solder | AC7ZLZ 39A267

MILWAUKEE VALVE UP668 3/8" Gate Valve 3/8 Inch Solder

Item: AC7ZLZ Model: UP668 3/8"Cross Ref: 39A267
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€90.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Ansi Flange ClassNot Applicable
Body MaterialLow Lead Brass
Bonnet StyleThreaded
Connection Gender - Side 1Not Applicable
Connection Gender Side 2Not Applicable
Connection TypeSolder
Connection Type - Side 2Sweat
For MediaWater
Handle Dia.2.13"
Handle Height3.844"
Handle LengthNot Applicable
Handle MaterialCast Iron
Handle TypeHand Wheel
Inlet To Outlet Length1 5/8"
Max. Fluid Temp.200°F
Max. Water Pressure200 psi
Maximum Pressure - SteamNot Applicable
Pipe Size3/8"
Stem MaterialBrass
Top Of Handle To Inlet Center2.844"
Wedge MaterialBrass
Wedge StyleSolid
Bonnet MaterialBrass
Connection Size - Side 23/8"
Connection Type - Side 1Sweat
Nominal Valve Size3/8"
Overall Length1.63"
Seal MaterialBrass
Seat MaterialBrass
StandardsMSS-SP-80, NSF 372

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)5.08
HS code8481801060
Country of OriginCN

Product Variants

ProductModelPipe SizeTop Of Handle To Inlet CenterInlet To Outlet LengthBody MaterialConnection TypeMax. Water PressureHandle MaterialMax. Fluid Temp.Price
MILWAUKEE VALVE UP668 1/2" Gate Valve 1/2 Inch Solder Low Lead Brass | AC7ZMA 39A268 UP668 1/2"1/2"2.906"1.781"Low Lead BrassSolder200 psiCast Iron200°F€59.65
MILWAUKEE VALVE UP668 3/4" Gate Valve 3/4 Inch Solder Low Lead Brass | AC7ZMB 39A269 UP668 3/4"3/4"3.312"2.312"Low Lead BrassSolder200 psiCast Iron200°F€68.68
MILWAUKEE VALVE UP668 1" Gate Valve 1 Inch Solder Low Lead Brass | AC7ZMC 39A270 UP668 1"1"3.938"2.844"Low Lead BrassSolder200 psiCast Iron200°F€95.82
MILWAUKEE VALVE UP668 1-1/4" Gate Valve 1-1/4 Inch Solder | AC7ZMD 39A271 UP668 1-1/4"1 1/4"4.344"3"Low Lead BrassSolder200 psiCast Iron200°F€119.76
MILWAUKEE VALVE UP668 1-1/2" Gate Valve 1-1/2 Inch Solder | AC7ZME 39A272 UP668 1-1/2"1 1/2"4.938"3.219"Low Lead BrassSolder200 psiCast Iron200°F€140.36
MILWAUKEE VALVE UP668 2" Gate Valve 2 Inch Solder Low Lead Brass | AC7ZMF 39A273 UP668 2"2"6.031"3.969"Low Lead BrassSolder200 psiCast Iron200°F€187.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE UP668 3/8" Gate Valve 3/8 Inch Solder
€90.82 /unit