Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE UP667 3/8 Gate Valve 3/8 Inch Low Lead Brass | AC7ZLR 39A260

MILWAUKEE VALVE UP667 3/8" Gate Valve 3/8 Inch Low Lead Brass

Item: AC7ZLR Model: UP667 3/8"Cross Ref: 39A260
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€71.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Ansi Flange ClassNot Applicable
Body MaterialLow Lead Brass
Bonnet StyleThreaded
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection Size - Side 13/8"
Connection Size - Side 23/8"
Connection TypeNPT
For MediaWater
Handle Dia.2.13"
Handle Height2.844"
Handle LengthNot Applicable
Handle MaterialCast Iron
Handle TypeHand Wheel
Inlet To Outlet Length1 5/8"
Max. Fluid Temp.200°F
Max. Water Pressure200 psi
Maximum Pressure - SteamNot Applicable
Nominal Valve Size3/8"
Pipe Size3/8"
Stem MaterialBrass
Top Of Handle To Inlet Center2.844"
Wedge MaterialBrass
Wedge StyleSolid
Bonnet MaterialBrass
Coefficient Of Volume (cv)10.7
Connection Gender - Side 2Female
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Handle Diameter2.13"
Max. Pressure (cwp)200 psi
Media Temp. Range-40°F to 200°F
Nsf Certifications For Food And Drinking WaterNSF 61
Operating Temperature - Maximum200°F
Operating Temperature - Minimum-40°F
Overall Length1.13"
Seal MaterialBrass
Seat MaterialBrass
StandardsMSS-SP-80, NSF 372
Stem TypeNon-Rising

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.59
Ship length (cm)8.89
Ship width (cm)5.59
HS code8481801060
Country of OriginCN

Product Variants

ProductModelPipe SizeTop Of Handle To Inlet CenterInlet To Outlet LengthBody MaterialConnection TypeMax. Water PressureHandle MaterialMax. Fluid Temp.Price
MILWAUKEE VALVE UP667 1/4" Gate Valve 1/4 Inch Low Lead Brass | AC7ZLQ 39A259 UP667 1/4"1/4"2.844"1 5/8"Low Lead BrassNPT200 psiCast Iron200°F€52.78
MILWAUKEE VALVE UP667 1/2" Gate Valve 1/2 Inch Low Lead Brass | AC7ZLT 39A261 UP667 1/2"1/2"2.906"1.688"Low Lead BrassNPT200 psiCast Iron200°F€64.32
MILWAUKEE VALVE UP667 3/4" Gate Valve 3/4 Inch Low Lead Brass | AC7ZLU 39A262 UP667 3/4"3/4"3.312"1.844"Low Lead BrassNPT200 psiCast Iron200°F€69.72
MILWAUKEE VALVE UP667 1" Gate Valve 1 Inch Low Lead Brass | AC7ZLV 39A263 UP667 1"1"3.938"2.187"Low Lead BrassNPT200 psiCast Iron200°F€88.46
MILWAUKEE VALVE UP667 1-1/4" Gate Valve 1-1/4 Inch Low Lead Brass | AC7ZLW 39A264 UP667 1-1/4"1 1/4"4.344"2.422"Low Lead BrassNPT200 psiCast Iron200°F€119.76
MILWAUKEE VALVE UP667 1-1/2" Gate Valve 1-1/2 Inch Low Lead Brass | AC7ZLX 39A265 UP667 1-1/2"1 1/2"4.938"2.437"Low Lead BrassNPT200 psiCast Iron200°F€134.15
MILWAUKEE VALVE UP667 2" Gate Valve 2 Inch Low Lead Brass | AC7ZLY 39A266 UP667 2"2"6.031"2.844"Low Lead BrassNPT200 psiCast Iron200°F€195.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE UP667 3/8" Gate Valve 3/8 Inch Low Lead Brass
€71.88 /unit