MILWAUKEE VALVE P2519A - 300 Swing Check Valve, Aluminum, 3 Inch Valve Size | CE2KDX

MILWAUKEE VALVE P2519A - 300 Swing Check Valve, Aluminium, 3 Inch Valve Size

Item: CE2KDX Model: P2519A - 300
In Stock

Get it by Wednesday, Jun 11

€1,155.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve

Shipping Info:

Ship weight (kg) 1.962
Ship height (cm)10.31
Ship length (cm)17.48
Ship width (cm)7.62
Country of OriginUS

Product Details:

Milwaukee P2519A-300 swing check valve has a disc that swings on a shaft or hinge. It is used for flood prevention in sewage systems, firefighting equipment and toilet flush mechanisms. This aluminium check valve is designed for the one-way flow of gas or liquid. It frequently utilises ball check valves, which combine balls and seats in the same valve body for a leak-free cutoff, in conjunction with diaphragm, piston and metering pumps.

Features:

  • Milwaukee P2519A-300 swing check valve has a horizontal full port design w/ a bolted cover for a strong and leakproof bonnet joint.
  • This aluminium check valve ensures durability despite withstanding pressures up to 200 psi in WOG (Water, Oil & Gas).
  • It includes stainless steel pins and plugs to prevent contamination.
  • This unit comes with a pin rotating disc for improved sealing.
  • It is also equipped with seal-welded seat rings to ensure stable shut-off.
  • This unit requires a minimum amount of flow for proper functioning.

Standards and Approvals:

  • API
  • ASTM
  • ASME
  • MSS

Frequently Asked Questions:

Q. What will happen if the flow through a check valve is insufficient?

A. The disc and related internal components will be in a continual state of motion if the flow through a check valve is insufficient to keep the disc in a fully open and stable position (wobble). Premature wear, loud operation, and vibration are all effects of this installation style.

Q. What flow rate should be maintained?

A. A minimum flow rate of 7.5 feet per second is ideally considered for water systems. Sometimes it is advised to lower the line size when it is difficult to sustain this flow rate.

Q. Can a swing check valve be installed upside down?

A. The flow arrow on a check valve must point in the direction of the flow when it is fitted. The chosen side must be positioned up in installations that are horizontal. Users should never install a check valve upside down.

Product Variants

ProductModelConnection TypeMounting OrientationCap To Inlet CenterMax. Temp.Mounting PositionCracking PressureSeat MaterialOverall HeightPrice
MILWAUKEE VALVE UP0967000012 Low Lead Swing Check Valve Brass 1/2 Inch | AA4FJK 12K646 UP0967000012ThreadedHorizontal, Vertical1.531"150°FMulti Position0.5 psiMetal2.094"€76.79
MILWAUKEE VALVE UP0967000034 Low Lead Swing Check Valve Brass 3/4 Inch | AA4FJL 12K647 UP0967000034ThreadedHorizontal, Vertical1 5/8"151°FMulti Position0.6 psiMetal2.297"€97.89
MILWAUKEE VALVE UP0967000100 Low Lead Swing Check Valve Brass 1 Inch | AA4FJM 12K648 UP0967000100ThreadedHorizontal, Vertical1.781"152°FMulti Position0.7 psiMetal-€110.66
MILWAUKEE VALVE UP0967000114 Low Lead Swing Check Valve Brass 1-1/4 | AA4FJN 12K649 UP0967000114ThreadedHorizontal, Vertical2"153°FMulti Position0.8 psiMetal2.906"€150.16
MILWAUKEE VALVE UP0967000112 Low Lead Swing Check Valve Brass 1-1/2 | AA4FJP 12K650 UP0967000112ThreadedHorizontal, Vertical2 1/4"154°FMulti Position0.9 psiMetal3.297"€181.31
MILWAUKEE VALVE UP0967000200 Low Lead Swing Check Valve Brass 2 Inch | AA4FJQ 12K651 UP0967000200ThreadedHorizontal, Vertical2.688"155°FMulti Position0.1 psiMetal3.844"€260.46
MILWAUKEE VALVE UP0968000012 Low Lead Swing Check Valve Brass 1/2 Inch | AA4FJR 12K652 UP0968000012SolderHorizontal, Vertical1.531"156°FMulti Position0.11 psiMetal2.094"€76.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE P2519A - 300 Swing Check Valve, Aluminium, 3 Inch Valve Size
€1,155.62 /unit