ZURN GT2702-50 Drain Interceptor, 3 Inch Pipe Diameter, 50 gpm, 100 Lbs Capacity, Polyethylene | CF2JPA 53XU54

ZURN GT2702-50 Drain Interceptor, 3 Inch Pipe Diameter, 50 gpm, 100 Lbs Capacity, Polyethylene

Item: CF2JPA Model: GT2702-50Cross Ref: 53XU54
In Stock

Get it by Friday, Jun 13

€1,057.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Interceptor
ApplicationGrease
Application - InterceptorsFat, Grease, Oil
ColorBlack
FinishMatte
IncludesMounting Hardware
Inlet Connection GenderFemale
Inlet Pipe Size3"
Inlet TypeThreaded
MaterialPlastic , Polyethylene
Max. Temp.212°F
Outlet Connection GenderFemale
Outlet Pipe Size3"
Outlet TypeThreaded
Overall Depth18"
Overall Height19"
Overall Length37"
Overall Width25"
Pipe Dia.3"
Capacity100 lbs.
FeaturesTrap is Furnished with Npt Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device
Flow Rate50 GPM
Inlet Connection TypeThreaded
Maximum Temperature212°F
Outlet Connection TypeThreaded
Product TypeGrease Interceptor

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)45.72
Ship length (cm)93.98
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelMaterialOverall DepthOverall HeightApplicationFinishColorPipe Dia.Connection TypePrice
ZURN GT2702-50-6-EXT Drain Interceptor, 3 Inch Pipe Diameter, 50 gpm, 100 Lbs Capacity, Polyethylene | CF2JPB 53XU60 GT2702-50-6-EXTPlastic37"6"Fat, Grease, OilMatteBlack3"Threaded IP€521.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN GT2702-50 Drain Interceptor, 3 Inch Pipe Diameter, 50 gpm, 100 Lbs Capacity, Polyethylene
€1,057.86 /unit