Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE VALVE MW-233E 6 Butterfly Valve Wafer Pipe Size 6 In | AE4TFH 5MPF1

MILWAUKEE VALVE MW-233E 6 Butterfly Valve Wafer Pipe Size 6 In

Item: AE4TFH Model: MW-233E 6Cross Ref: 5MPF1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€542.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialDuctile Iron
Bolt Circle Dia.9 1/2"
Handle TypeLever
Liner MaterialEPDM
Max. Water Pressure200 psi
No. Of Bolt Holes2
Number Of Bolt Holes2
Pipe Size6"
StyleWafer
Temp. Range-30°F to +250°F
3-a ComplianceNot Rated
Connection TypeWafer
Disc AlignmentConcentric
Disc MaterialAluminum Bronze Alloy
Handle Length11"
Lug Diameter3/4"-10
O-ring MaterialEPDM
StandardsABS
Vacuum Service RatingNot Rated
Valve SeriesM

Shipping Info:

Ship weight (kg) 8.919
Ship height (cm)11.43
Ship length (cm)37.85
Ship width (cm)27.69
HS code8481803030
Country of OriginUS

Product Variants

ProductModelPipe SizeBody MaterialHandle TypeTemp. RangeLiner MaterialBolt Circle Dia.Number Of Bolt HolesDisc MaterialPrice
MILWAUKEE VALVE MW222B 8 Butterfly Valve Wafer 8 Inch Ci Buna Liner | AA9YAQ 1JBL4 MW222B 88"Cast IronLever+10°F to +180°FBuna11 3/4"2Iron€687.37
MILWAUKEE VALVE MW322B 8 Butterfly Valve Wafer 8 Inch Gear Handle | AA9YAT 1JBL8 MW322B 88"Cast IronLever+10°F to +180°FBuna11 3/4"2Iron€975.44
MILWAUKEE VALVE MW222V 8 Butterfly Valve Wafer 8 Inch Viton Liner | AA9YBF 1JBR5 MW222V 88"Cast IronLever-20°F to +300°FViton11 3/4"2Iron€1,393.77
MILWAUKEE VALVE MW322V 8 Butterfly Valve Wafer 8 Inch Viton Gear | AA9YBH 1JBR9 MW322V 88"Cast IronLever-20°F to +300°FViton11 3/4"2Iron€1,742.41
MILWAUKEE VALVE MW-233E 8 Butterfly Valve Wafer Pipe Size 8 In | AE4TFB 5MPE5 MW-233E 88"Ductile IronLever-30°F to +250°FEPDM11 3/4"2-€750.34
MILWAUKEE VALVE MW-233E 2 Butterfly Valve Wafer Style Size 2 In | AE4TFC 5MPE6 MW-233E 22"Ductile IronLever-30°F to +250°FEPDM4 3/4"2-€187.15
MILWAUKEE VALVE MW-233E 2 /12 Butterfly Valve Wafer Pipe Size 2 1/2 In | AE4TFD 5MPE7 MW-233E 2 /122 1/2"Ductile IronLever-30°F to +250°FEPDM5 1/2"2-€204.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE MW-233E 6 Butterfly Valve Wafer Pipe Size 6 In
€542.85 /unit