Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE MBDAO A 200 Butterfly Valve Double Acting Bronze 2 Inch | AD2LLZ 3RAW6

MILWAUKEE VALVE MBDAO A 200 Butterfly Valve Double Acting Bronze 2 Inch

Item: AD2LLZ Model: MBDAO A 200Cross Ref: 3RAW6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,102.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatically Butterfly Valve
Action TypeDouble Acting
Air Inlet Pressure80 psi
Body MaterialBronze
Max. Water Pressure175 psi
Pipe Size2"
Seat MaterialViton
3-a ComplianceNot Rated
Actuator FeaturesAuxiliary Limit Switch
Actuator OperationAir To Air
Disc MaterialStainless Steel
Fail Safe PositionFail Closed
Liner MaterialFKM
O-ring MaterialFKM
Pilot Solenoid VoltageNot Included
StandardsWW-V-1967
Vacuum Service RatingNot Rated

Shipping Info:

Ship weight (kg) 3.0105
Ship height (cm)22.61
Ship length (cm)23.37
Ship width (cm)17.27
HS code8481809005
Country of OriginUS

Product Variants

ProductModelBody MaterialMax. Water PressurePipe SizeSeat MaterialNumber Of Bolt HolesAction TypeBolt Circle Dia.Air Inlet PressurePrice
MILWAUKEE VALVE GLA23E D 2 Butterfly Valve Double Acting Cast Iron 2in | AB3ZDM 1WDX8 GLA23E D 2Cast Iron150 psi2"EPDM4Double Acting4 3/4"80 psi€565.28
MILWAUKEE VALVE GLA23E D212 Butterfly Valve Double Acting Iron 2-1/2 In | AB3ZDN 1WDX9 GLA23E D212Cast Iron150 psi2 1/2"EPDM4Double Acting5 1/2"80 psi€593.22
MILWAUKEE VALVE GLA23E D 3 Butterfly Valve Double Acting Cast Iron 3in | AB3ZDP 1WDY1 GLA23E D 3Cast Iron150 psi3"EPDM4Double Acting6"80 psi€593.47
MILWAUKEE VALVE GLA23E D 4 Butterfly Valve Double Acting Cast Iron 4in | AB3ZDQ 1WDY2 GLA23E D 4Cast Iron150 psi4"EPDM8Double Acting7 1/2"80 psi€720.68
MILWAUKEE VALVE GLA23E D 5 Butterfly Valve Double Acting Cast Iron 5in | AB3ZDR 1WDY3 GLA23E D 5Cast Iron150 psi5"EPDM8Double Acting8 1/2"80 psi€1,010.72
MILWAUKEE VALVE GLA23E D 6 Butterfly Valve Double Acting Cast Iron 6in | AB3ZDT 1WDY4 GLA23E D 6Cast Iron150 psi6"EPDM8Double Acting9 1/2"80 psi€1,025.85
MILWAUKEE VALVE GLA23E D 8 Butterfly Valve Double Acting Cast Iron 8in | AB3ZDU 1WDY5 GLA23E D 8Cast Iron150 psi8"EPDM8Double Acting11 3/4"80 psi€1,835.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE MBDAO A 200 Butterfly Valve Double Acting Bronze 2 Inch
€1,102.90 /unit